Shop All Bar Soap
Dove
Bar Soap, 4.25 Oz, Unscented, Gentle, PK72
Mfr # CB613789
Zoro # G4995261
product price: $202.99
/pk 72, $2.82/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Packaging Type Wrapped
- Hygiene Form Bar
- Requires Dispenser No
- Application General Skin Cleansing
- Hygiene Series None
Product Information
Dimensions
Size | 4.25 oz |
Container Size | 3.75 oz |
Details
Item | Body Soap |
Packaging Type | Wrapped |
Hygiene Form | Bar |
Requires Dispenser | No |
Application | General Skin Cleansing |
Hygiene Series | None |
Hygiene Properties | Hypoallergenic, Moisturizing |
Fragrance | Fragrance Free |
Color | White |
Formula | Betaine, Dipropylene, Glycol, Lauric Acid, Sodium Chloride, Sodium Cocoate, Sodium Isethionate, Sodium Lauroyl Isethionate, Sodium Stearate, Sodium Tallowate, Stearic Acid, Tetrasodium Etidronate, Water |
Removes | Oil |
Form | Bar |
Individually Wrapped | Yes |
Product Type | Bar Soap |
Includes Grit | No |
NSF Rating | Not Rated |
Dilution ratio | RTU |
Description
Body Soap, Color White, Form Bar, Product Type Bar Soap, Series Not Applicable, Container Size 3.75 oz, Container Type Not Applicable, Fragrance Fragrance Free, Hygiene Properties Hypoallergenic, Moisturizing, Formula Betaine, Dipropylene, Glycol, Lauric Acid, Sodium Chloride, Sodium Cocoate, Sodium Isethionate, Sodium Lauroyl Isethionate, Sodium Stearate, Sodium Tallowate, Stearic Acid, Tetrasodium Etidronate, Water, Includes Grit No, Number of Pumps Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROHEAL Bariatric Foam Hospital Bed Mattress For Pressure Redistribution (PH-81061)
- FIRST AID ONLY Fingertip Bandage, Fabric, 3-1/2inL, PK40 (G126)
- FIRST AID ONLY Unitized ANSI Compliant Class A Type III First Aid Kit, 25 Ppl, 16 Unt (90568)
- HCS Toothbrush, Ivory, 6-3/8 in. L, PK1440 (HCS0071)
- DOVE Dove Go Fresh Cool Moisture Soap Bar 4 oz. Bar, PK48 (61102)
- DOVE Bar Soap, Light Scent, 3.17 oz, PK12 (04090CT)
- DOVE Dove Sensitive Skin Unscented Soap Bar 4 oz. Bar, PK48 (61120)
- DOVE White Beauty Bar, Light Scent, 3.17 oz, PK3 (04090PK)
- DOVE Bar Soap, 3.25 Oz., Fresh, Gentle, PK48 (CB370944)
- DOVE Dove Go Fresh Cool Moisture Soap Bar 4 oz. Bar, PK12 (41082)
- LEVER 2000 Bar Soap, 4 Oz., Fresh, Gentle, PK72 (CB325835)
- Dove Bar Soap