Shop All Farm Animal Supplies
Double Hh
Double HH 24047 0.75 x 3 in. Farm Clevis
Mfr # 146253
Zoro # G303999022
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Double Hh
- MFR # 146253
- Zoro # G303999022
- Country of Origin India
- Category Farm Animal Supplies
Description
Features
- Farm clevis
- 3/4 in. Diameter
- 7/8 in. Pin diameter
- 3 in. Usable length
- 1-1/4 in. Opening width
- Black painted clevis with zinc plated pin & clip
- Working load limit 13,000 lbs.
- Not designed for lifting.
- Size - 3/4 x 3 in.
- Dimension - 5 x 4.5 x 2 in.
- Item weight - 2.25 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Snow Roof Rake Scraper, 24 in., 16 ft. (96322GR)
- HUSQVARNA X-CUT SP33G Semi-Chisel Chainsaw Chain 18in Bar .325 .050 ga (SP33G-72DL)
- CLASSIC ACCESSORIES Rectangle Table Top Grill Cover, Large (55-975-041501-00)
- PRECISION BRAND Precision Brand 605-12925 Roll Pin Kit (605-12925)
- DOUBLE HH Double HH 28122 16.90 in. Hay Hook (146291)
- JACKS IMPORTS Chrome Plated Quick Slip On Spurs MENS (10471-MEN)
- JACKS Jacks 1441 Horse Bit Sizer (1441)
- JACKS Jacks Iodine Shampoo 32 oz. (620-QT)
- HORSEMENS PRIDE Large Feed Tub 30 Qt. PURPLE (1157-PU)
- BICKMORE 3.5" x 3.5" x 4.25" Pine Tar Pint (BI37749)
- WINNING TONGUE PLATE WTP (Winning Tongue Plate) Eggbutt Bit with Normal Plate 4-1/2" (3295-4-1/2)
- Double Hh Farm Animal Supplies