Shop All Turnbuckles
Double Hh
Double HH 22507 11.25 in. Top Link
Mfr # 146232
Zoro # G703899946
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Double Hh
- MFR # 146232
- Zoro # G703899946
- Country of Origin India
- Category Turnbuckles
Description
Features
- 11-1/4 in. Top link
- Category 1
- Finish - Yellow zinc plated
- Adjustable top links attach upper 3-point attaching point of implement to tractor
- Adjusting handle included
- Open length 24 in.
- Closed length 15-1/2 in.
- Body length 11-1/4 in.
- Hole diameter 3/4 in.
- Thread 1-1/8 in.
- Dimension - 18 x 2.25 x 2.25 in.
- Item weight - 6.75 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Three-Person Scaffolding Stage, 12 Ft. L (3212)
- LIFT-ALL Web Sling, Endless, 10 ft L, 1 in W, Polyester, Yellow (EN1601DX10)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 350 lb Load Capacity (4STR26A6E20B8C1P6)
- POST GUARD Sign Mounting Bracket, 2x1, Steel, Pair (304SB)
- DOUBLE HH Double HH 24182 Lift Arm Level Assembly (146269)
- DOUBLE HH 22506 7.62 in. Top Link (146231)
- DOUBLE HH 22590 Rachet Jack - Black (146235)
- NATIONAL HARDWARE 3/16 in. D X 5-1/2 in. L Black Steel Eye Turnbuckle 45 lb 1 pk (N820-117)
- KEN FORGING Ken Forging TB105-HDG - Turnbuckle Body - Galvanized - 1/2 - 13 Dia. x 7-7/16" L - Made In USA (TB105-HDG)
- MIDWEST FASTENER 3/16" x 4" 18-8 Stainless Steel Eye-Eye Turnbuckle 10PK (52363)
- KEN FORGING Ken Forging TB108-S - Turnbuckle Assembly - Stub & Stub - 3/4-10 x 16" - Carbon - Made In USA (TB108-S)
- Double Hh Turnbuckles