Shop All Steel Toe Boots
Double H Boots
Size 8-1/2 Men's Western Boot Steel Work Boot, Brown
Mfr # DH1592 SZ: 8.5D
Zoro # G0078919
product price: $274.99
/pr
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Western Boot
- Gender Men's
- Width D
- Upper Color Brown
- Upper Boot Material All Leather
Product Information
- Brand Double H Boots
- MFR # DH1592 SZ: 8.5D
- Zoro # G0078919
- UPC # 749186068373
- Country of Origin United States
- Category Steel Toe Boots
Dimensions
Size | 8 1/2 |
Width | D |
Footwear Width | D |
Height | 12 in |
Heel Height | 1 in or Greater |
Overall Height | 12 in |
Size (PRINT) | 8 1/2 |
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number DH1592
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG FlexBerm Spill Containment Pad 18.5' L x 10.5' W x 2" H (PAK128)
- RADIANS Replacement Ear Plug Tips, 1 PR (FP-PODBAG)
- HONEYWELL Cut Resistant Gloves, 4 Cut Level, Uncoated, S, 1 PR (CRT13L)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black/Gray, M, PR (48UP87)
- DOUBLE H BOOTS Size 12 EE Men's Western Boot Steel Work Boot, Brown (DH1592 SZ: 12EE)
- DOUBLE H BOOTS Size 9-1/2 Men's Western Boot Steel Work Boot, Brown (DH1592 SZ: 9.5D)
- DOUBLE H BOOTS Size 8 Men's Western Boot Steel Work Boot, Brown (DH1592 SZ: 8D)
- DOUBLE H BOOTS Size 7-1/2 Men's Western Boot Steel Work Boot, Brown (DH1592 SZ: 7.5D)
- DOUBLE H BOOTS Size 10-1/2 EE Men's Western Boot Steel Work Boot, Brown (DH1592 SZ: 10.5EE)
- DOUBLE H BOOTS Size 7 Men's Western Boot Steel Work Boot, Brown (DH1592 SZ: 7D)
- KEEN Size 9 Men's 6 in Work Boot Steel Work Boot, Black (1011357)
- Double H Boots Foot Protection