Shop All Air Sanders, Buffers & Polishers
Dotco
Sander, Industrial, Right Angle, 6000rpm
Mfr # 12L2250-80
Zoro # G6082413
product price: $778.99
/ea
Free Shipping & Returns
$778.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duty Industrial
- HP 0.6 hp
- Average CFM @ 15 Second Run Time 30 cfm
- Vacuum/Non-Vacuum Non-Vacuum
- Required Pressure 90 psi
Product Information
- Brand Dotco
- MFR # 12L2250-80
- Zoro # G6082413
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Overall Length | 9 21/64 in |
Min. Hose Size | 5/16 in |
Right Angle Length | 3-7/8" |
Minimum Hose Size | 3/8 in |
Air Inlet Size | 1/4 in |
Description
Air Disc Sander, Product Type Air-Powered Disc Sander, Speed Settings Fixed, Duty Industrial, Required Pressure 90 psi, Air Inlet Size 1/4 in, Minimum Hose Size 3/8 in, Throttle Lever, Average Flow Rate 30 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 1-1/4 (52480)
- DORIAN Threading Tool Holder, MTVOR12-4B-A, RH (73310158142)
- MARSHALLTOWN Float Handle (19112)
- MAKITA 2'' SPLINE Rotary Hammer (HR5000)
- INGERSOLL-RAND Air Random Orbital Sander, 0.20HP, 5 In. (R025B-PSV-1)
- DYNABRADE Right Angle Air Disc Sander, Ind, 1.0 HP (52563)
- ADVANCE EQUIPMENT Advance Equipment Manufacturing 242893 9 x 3.25 in. Pole Sander Head (242893)
- INGERSOLL-RAND SANDER AIR ORBITAL SANDER (IR312A)
- DYNABRADE Air Belt Sander, Industrial, 2 HP, 1-2 In. (11477)
- CHICAGO PNEUMATIC SANDER RED PALM PSA 6" PAD (CP7255)
- ASTRO PNEUMATIC SANDER STRAIGHT LINE -DUAL PISTON (AO888C)
- Dotco Air Sanders, Buffers & Polishers