Shop All Air Grinders
Dotco
Right Angle Die Grinder, 1/4 in NPT Air Inlet, 1/4" Collet, 20,000 rpm, 0.4 HP
Mfr # 10LF281-36
Zoro # G7248390
product price: $713.99
/ea
Free Shipping & Returns
$713.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT
- Collet 1/4"
- Free Speed 20,000 rpm
- Grinder Type Right Angle
- HP 0.4 HP
Product Information
- Brand Dotco
- MFR # 10LF281-36
- Zoro # G7248390
- UPC # 697099646174
- Country of Origin United States
- Category Air Grinders
Dimensions
Overall Length | 6 5/8 in |
Air Inlet Connection Size | 1/4 in |
Wheel Diameter | 2 in |
Details
Item | Die Grinder |
Air Inlet | 1/4 in NPT |
Collet | 1/4" |
Free Speed | 20,000 rpm |
Grinder Type | Right Angle |
HP | 0.4 HP |
Includes | 300 Series Collet Exhaust |
Required Pressure | 90 psi |
Housing Material | Aluminum |
Tool Weight | 1.1 lb |
Air Inlet Type | NPT |
Exhaust Location | Rear |
Power Source | Air Powered |
Max. Speed | 20,000 RPM |
Description
Die Grinder, Wheel Diameter 2 in, Max. Speed 20,000 RPM, Air Inlet 1/4 in NPT, Air Inlet Connection Size 1/4 in, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1 in Drive Impact Socket 3 5/8 in Size, Standard Socket, black oxide (88116)
- WHEELER-REX Close Quarters Crimp Tool, 3/4" (89216)
- OSG Thread Forming Tap, #2-56, Bottoming, Bright, 0 Flutes (1400102700)
- PROTO Master Tool Set, Starter, SAE, 3/8 In. (J99200)
- DOTCO In-Line Pencil Grinder, 1/8 in NPT Air Inlet, 1/8" Collet, General, 100,000 RPM, 0.06 hp (10R9000-08)
- DOTCO In-Line Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 34,000 RPM, 0.3 hp (12L1001-36)
- DOTCO Pencil Grinder, 1/8 in NPT Air Inlet, General, 80,000 RPM, 0.1 hp (12R0380-18)
- DOTCO In-Line Die Grinder, 1/4 in NPT Air Inlet, 1/4" Collet, General, 23,000 rpm, 0.9 HP (10L2580-01)
- DOTCO In-Line Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 30,000 RPM, 0.3 hp (10L1080-36)
- DOTCO In-Line Die Grinder, 1/4 in Air Inlet, 1/4" Collet, Standard, 30,000 rpm, 0.3 HP (12L1000-36)
- SPEEDAIRE 120 Degree Die Grinder, 1/4 in NPT Male Air Inlet, 1/4 in Collet, Medium Duty, 18,000 RPM, 0.5 hp (45NW66)
- Dotco Air Grinders