Shop All Air Grinders
Dotco
Pencil Grinder, 1/8 in NPT Air Inlet, General, 80,000 RPM, 0.1 hp
Mfr # 12R0380-18
Zoro # G4539552
Free Shipping & Returns
$626.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/8 in NPT
- Duty General
- HP 0.1 hp
- Includes (2) Wrenches, 1 ft Overhose, Collet, Collet Guard
- Min. Hose Size 3/16 in
Product Information
- Brand Dotco
- MFR # 12R0380-18
- Zoro # G4539552
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 3/16 in |
Overall Length | 5 1/2 in |
Hose Length | 60 in |
Collet Size | 1/8 in |
Air Inlet Connection Size | 1/8 in |
Description
Pencil Grinder, Medium Duty, Horsepower 0.1 hp, Collet Size 1/8 in, Exhaust Location Rear, Max. Speed 80,000 RPM, Air Inlet 1/8 in NPT, Air Inlet Connection Size 1/8 in, Air Inlet Type NPT, Kit Contents (1) Bare Tool, Whip Hose I.D. 3/16 in, Head Type Standard Head, Brake Type None, Anti-Kickback Clutch Type None, Dust Management None, Throttle Type Twist, Bearing Type Shielded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO SKT 3/8DR 8MM 12PT (PO5208M)
- DRILL AMERICA 5/8" HSS 1/2" Straight Shank Bridge Reamer Black & Gold (KFD) Premium (KFDRBSS5/8)
- DRILL AMERICA #63 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN63)
- SUPERCUT 124-inch x 1-inch x 0.025 x 3 TPI Woodsaver Carbide Resaw (713008)
- DOTCO Pencil Grinder, 1/8 in NPT Air Inlet, General, 60,000 RPM, 0.1 hp (12R0400-18)
- DOTCO Straight Air Die Grinder, 1/4 in NPT Air Inlet, 1/4 in Collet, 23,000 RPM, 0.9 hp (12L2500-01RT)
- DOTCO In-Line Die Grinder, 1/4" npt Air Inlet, 1/4" Collet, General, 34,000 rpm, 0.3 HP (10L1081-36)
- DOTCO In-Line Die Grinder, 1/4 in NPT Air Inlet, 1/4" Collet, General, 23,000 rpm, 0.9 HP (10L2580-01)
- DOTCO Right Angle Die Grinder, 2.7 in Air Inlet, 1/4" Collet, Heavy Duty, 12,000 rpm, 0.4 HP (10LF280-36)
- DOTCO In-Line Pencil Grinder, 1/8 in NPT Air Inlet, 1/8" Collet, Industrial, 60,000 RPM, 0.1 hp (10R0401-18)
- INGERSOLL-RAND Straight Die Grinder Premium (IRT5108MAX)
- Dotco Air Grinders