Shop All Air Grinders
Dotco
In-Line Pencil Grinder, 1/8 in NPT Air Inlet, 1/8" Collet, Industrial, 60,000 RPM, 0.1 hp
Mfr # 10R0400-18
Zoro # G4559502
original price:
$602.80
4% off
new price: $572.99
/ea
Free Shipping & Returns
$572.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/8 in NPT
- Collet 1/8"
- Duty General
- Grinder Type In-Line
- HP 0.1 hp
Product Information
- Brand Dotco
- MFR # 10R0400-18
- Zoro # G4559502
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 3/16 in |
Overall Length | 5 3/4 in |
Hose Length | 60 in |
Collet Size | 1/8 in |
Air Inlet Connection Size | 1/8 in |
Description
Pencil Grinder, Medium Duty, Horsepower 0.1 hp, Collet Size 1/8 in, Exhaust Location Rear, Max. Speed 60,000 RPM, Collet Guard Type None, Air Inlet 1/8 in NPT, Air Inlet Connection Size 1/8 in, Air Inlet Type NPT, Kit Contents (1) Bare Tool, Whip Hose I.D. 3/16 in, Head Type Standard Head, Brake Type None, Anti-Kickback Clutch Type None, Dust Management None, Throttle Type Twist, Bearing Type Shielded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 2-1/2"L (66-083)
- CRAFTSMAN Sockets, 1/4" Drive 13mm 6 Point Deep So (CMMT44411)
- DEWALT 1" x 16" x 21-1/2" High Impact 4 Cutter SDS Max (DW5819)
- DEWALT 15 degree Coil Roofing Nailer (DW45RN)
- DOTCO In-Line Pencil Grinder, 1/8 in NPT Air Inlet, 1/8" Collet, General, 100,000 RPM, 0.06 hp (10R9000-08)
- DOTCO In-Line Pencil Grinder, 1/8 in NPT Air Inlet, 1/8" Collet, Industrial, 60,000 RPM, 0.1 hp (10R0401-18)
- DOTCO In-Line Die Grinder, 1/4 in Air Inlet, 1/4" Collet, Standard, 30,000 rpm, 0.3 HP (12L1000-36)
- DOTCO In-Line Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 0.9 hp (12L2502-01)
- DOTCO Die Grinder, 1/4 in NPT Female Air Inlet, Medium Duty, 30,000 RPM, 0.3 hp (10L1000-36)
- DOTCO Grinder Router 23000 Rpm, 1/4 In Collet (12L2580-01RT)
- DYNABRADE Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 15,000 RPM, 0.4 hp (48316)
- Dotco Air Grinders