Shop All Air Grinders
Dotco
In-Line Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 34,000 RPM, 0.3 hp
Mfr # 12L1001-36
Zoro # G4571673
product price: $436.99
/ea
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT Female
- Collet 1/4 in
- Duty Medium Duty
- Free Speed 34,000 RPM
- Grinder Type Straight
Product Information
- Brand Dotco
- MFR # 12L1001-36
- Zoro # G4571673
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 1/4 in |
Overall Length | 6 in |
Collet Size | 1/4 in |
Air Inlet Connection Size | 1/4 in |
Maximum Burr Diameter | 1/2 in |
For Wheel Dia. | 1 in |
Description
Die Grinder, Duty Medium Duty, Horsepower 0.3 hp, Collet Size 1/4 in, Grinder Orientation In-Line, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 34,000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Tool Style Straight, Kit Contents (1) Bare Tool, Includes Collet Wrenches, Safety Features Lock-Off Lever, Anti-Kickback Clutch Type None, Power Source Air Powered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR HAMMER TINNERS RIVETING 8 OZ (MT26G)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 1/4 in Size, Deep Socket, Black Phosphate (49-66-6115)
- DRILL AMERICA 17.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD17.0MM)
- STEEL GRIP Steel Grip Tool Box, Steel, Red, 19 in W (2006964)
- DOTCO Die Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 28,000 RPM, 0.3 hp (10L1101-36)
- DOTCO Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.4 hp (10LF201-36)
- DOTCO Die Grinder, 1/4 in NPT Female Air Inlet, Medium Duty, 30,000 RPM, 0.3 hp (10L1000-36)
- DOTCO In-Line Pencil Grinder, 1/8 in NPT Air Inlet, 1/8" Collet, General, 100,000 RPM, 0.06 hp (10R9000-08)
- DOTCO In-Line Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 30,000 RPM, 0.3 hp (10L1080-36)
- DOTCO In-Line Die Grinder, 1/4 in NPT Air Inlet, 1/4" Collet, General, 23,000 rpm, 0.9 HP (10L2580-01)
- SPEEDAIRE Right Angle Die Grinder, 1/4 in NPT Male Air Inlet, 1/4 in Collet, Medium Duty, 18,000 RPM, 0.5 hp (45NW65)
- Dotco Air Grinders