Shop All Pneumatic Tool Parts
Dotco
Guard 4 In.
Mfr # 14-1259
Zoro # G8952657
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Dotco
- For Use With Mfr. Model Number 10-22/12-22 Series, 10-27/12-27 Series
- Product Type Guard
- Compatible with Series 10-22, 10-27, 12-22, 12-27
- Compatible with Brand Cleco
Product Information
- Brand Dotco
- MFR # 14-1259
- Zoro # G8952657
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | Guard 4" |
Fits Brand | Dotco |
For Use With Mfr. Model Number | 10-22/12-22 Series, 10-27/12-27 Series |
Product Type | Guard |
Compatible with Series | 10-22, 10-27, 12-22, 12-27 |
Compatible with Brand | Cleco |
Description
Guard 4 In., Series Not Applicable, Product Type Guard, Compatible with Series 10-22, 10-27, 12-22, 12-27, Compatible with Brand Cleco
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, H, 1.5 x 90in PL, T180 (900H150)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore (SFT-19)
- CONTINENTAL CONTITECH 5L310 Cogged V-Belt, 31" Outside Length, 21/32" Top Width, 1 Ribs (5L310)
- CHIEF WT Welded Hydraulic Cylinder: 4 Bore x 40 Stroke - 2.25 Rod (212771)
- DOTCO Chuck Cap, Replacement (1058PT)
- DOTCO Oil-Less Rotor Blade, Replacement (2906)
- DOTCO Rear Bearing Plate, Replacement (1003PT)
- DOTCO Guard (2585PT)
- DOTCO Motor Kit, Replacement (04-0020)
- DOTCO Ball Bearing, Replacement (538PT)
- HANKISON Filter Float Drain, Internal, Automatic (05.4170-08)
- Dotco Compressor, Air Tank & Pneumatic Tool Parts