Shop All Pneumatic Tool Parts
Dotco
Gear, 6K, Replacement
Mfr # 2647PT
Zoro # G7325561
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Dotco Pneumatic Tools
- Includes 6K
- Type Replacement Part
- Function Replacement For Worn or Damaged Component
- Product Type Bevel Gear
Product Information
- Brand Dotco
- MFR # 2647PT
- Zoro # G7325561
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | Gear, 6K |
For Use With | Dotco Pneumatic Tools |
Includes | 6K |
Type | Replacement Part |
Function | Replacement For Worn or Damaged Component |
Product Type | Bevel Gear |
Compatible with Brand | Dotco |
Description
Gear, 6K, Series Not Applicable, Product Type Bevel Gear, Compatible with Series Not Applicable, Compatible with Brand Dotco, Includes 6K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Lft-Sc-104S, Two-Bolt Flange (Light Duty), Non-Expansion, Alloy, 1.25 In Bore Dia. (124649)
- PARKER Air Regulator, 1/2 In. NPT, 90 cfm, 250 psi (07R318AC)
- MTD Belt-V 4L X 77 Lg (954-04244A)
- SKF SKF 6309Z C3 HT51, Single Row Ball Bearings (6309Z C3 HT51)
- DOTCO Guard (2585PT)
- DOTCO Motor Kit, Replacement (04-0020)
- DOTCO Ball Bearing, Replacement (538PT)
- DOTCO Rear Bearing Plate, Replacement (1003PT)
- DOTCO Collet, 1/8 In, Replacement (01-0100)
- DOTCO Chuck Cap, Replacement (1058PT)
- SPEEDAIRE Ratchet Housing (TT900502G)
- Dotco Pneumatic Tool Parts