Shop All Push Button Switches
Dortronics
Push to Exit Button, 24VDC, Red Button
Mfr # 5216-MP23DA/RxE1
Zoro # G0948101
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Gang
- Switch Action Pneumatic
- Color Silver
- Keypad No
- Standards MEA Approved, UL Listed
Product Information
- Brand Dortronics
- MFR # 5216-MP23DA/RxE1
- Zoro # G0948101
- Country of Origin United States
- Category Push Button Switches
Dimensions
Height | 4 1/2 in |
Button Dia. | 2-3/8 in |
Depth | 3 in |
Width | 2 3/4 in |
Details
Item | Push to Exit Button |
Type | Single Gang |
Switch Action | Pneumatic |
Color | Silver |
Keypad | No |
Standards | MEA Approved, UL Listed |
Event Audit Trail | No |
Amps AC | 10 |
Cylinder | No |
For Use With | Access Controls |
Material | Stainless Steel |
Finish | Unfinished |
Operating Temp. | 16 Degrees to 120 Degrees F |
Output | DPST Relay |
Button Color | Red |
Input Voltage | 24V DC |
Rating | 6A @ 125V AC |
Supports Touchless Operation | No |
Supports Operation Type | Push-Button Operation |
Description
Push to Exit Button, Type Single Gang, Switch Action Pneumatic, Material Stainless Steel, Finish Unfinished, Depth 3 in, Height 4 1/2 in, Width 2 3/4 in, Button Color Red, Color Silver, Button Dia. 2-3/8 in, Rating 6A @ 125V AC, Input Voltage 24V DC, Output DPST Relay, Amps AC 10, Operating Temp. 16 Degrees to 120 Degrees F, Event Audit Trail No, Keypad No, Cylinder No, Standards MEA Approved, UL Listed, For Use With Access Controls
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, T, 1/2 In., Conduit Outlet Body Capacity: 4.0 cu in (OT-1M)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. BN (87-6001)
- ANCOR Ancor 6 AWG - 5/16" Nylon Ring Terminal - 25-Pack (210245)
- SQUARE D Mounting Base, 70A, 120/240V AC, 2 Poles (QON24L70)
- DORTRONICS Push Button, 125VAC, 2-3/4" W, Green Button (5211-MP23DA/G)
- DORTRONICS Push to Exit Button, 24VDC, Wt/Red Button (W5287-P23DAxE1R)
- DORTRONICS Push to Exit Button, 24VDC, 1-3/4" W (N5286-P23DAxE5)
- DORTRONICS Push Button, 24VDC, 3" W, Red Button (W5287-P23DA)
- DORTRONICS Push Button Station, 28VDC, (2) SPDT Relay (5236-2P15)
- DORTRONICS Push to Exit Button, 125VAC, Green Button (N5211-MP23DA/GxE1)
- EATON Push Button operator, 22 mm, Blue (M22M-DRH-B)
- Dortronics Push Buttons & Indicators