Shop All Push Button Switches
Dortronics
Push Button, 24VDC, 3" W, Silver Button
Mfr # W5286-P23DA
Zoro # G0947690
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Gang
- Switch Action Pneumatic
- Color Silver
- Width 3 in
- Cylinder No
Product Information
- Brand Dortronics
- MFR # W5286-P23DA
- Zoro # G0947690
- Country of Origin United States
- Category Push Button Switches
Dimensions
Width | 3 in |
Height | 3 in |
Depth | 1/2 in |
Details
Item | Push Button |
Type | Single Gang |
Switch Action | Pneumatic |
Color | Silver |
Cylinder | No |
Input Voltage | 24V DC |
Keypad | No |
Standards | MEA Approved, UL Listed |
Finish | Clear Anodized |
Button Color | Silver |
Material | Aluminum |
Rating | 10A @ 125V AC |
For Use With | Access Controls |
Amps AC | 6 |
Output | DPST Relay |
Event Audit Trail | No |
Supports Touchless Operation | No |
Supports Operation Type | Push-Button Operation |
Description
Push Button, Type Single Gang, Switch Action Pneumatic, Material Aluminum, Finish Clear Anodized, Depth 1/2 in, Height 3 in, Width 3 in, Button Color Silver, Color Silver, Rating 10A @ 125V AC, Input Voltage 24V DC, Output DPST Relay, Amps AC 6, Event Audit Trail No, Keypad No, Cylinder No, Standards MEA Approved, UL Listed, For Use With Access Controls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Mounting Adapter, F/ KQ Sensor (E12153)
- HYDROFARM Heavy Duty Extension Cord, 240V, 12Ft. (BACDE24012)
- SQUARE D Blown FuseIndicator, 600V, 3.40 in L (9080GLP6)
- SAMLEX AMERICA Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 3 Outlets (SAM-3000-12)
- DORTRONICS Push to Exit Button, 24VDC, 3" W (W5286-P23DAxE1R)
- DORTRONICS Emergency Pull Station, 30VAC/DC, Yellow (6510/YL-S35)
- DORTRONICS Push Button, 24VDC, 3" W, Red Button (W5287-P23DA)
- DORTRONICS Push to Exit Button, 125VAC, Green Button (N5211-MP23DA/GxE1)
- DORTRONICS Push to Exit Button, 24VDC, Silver Button (W5286-P25xE1)
- DORTRONICS Push to Exit Button, 125VAC, Green Button (5211-MP23DA/GxE1)
- ABB MP1-10R, PB MOM RED FLUSH (MP1-10R)
- Dortronics Push Button Switches