Shop All Electromagnetic & Electromechanical Locks
Dortronics
Maglock
Mfr # 1000
Zoro # G510057409
product price: $469.99
/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 12VDC/24VDC
- For Use With Dortronics Electromagnetic Locks
- Includes Maglocks
Product Information
- Brand Dortronics
- MFR # 1000
- Zoro # G510057409
- UPC # 197163202065
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Details
Input Voltage | 12VDC/24VDC |
For Use With | Dortronics Electromagnetic Locks |
Includes | Maglocks |
Description
1000 Series Industrial Electromagnetic Lock, 1200 LB Holding Force, 12/24VDC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grommet, Buna-N, AN 931 930-1, PK50 (3MRJ6)
- ZORO SELECT O-Ring, Viton, 28mm OD, PK10 (1RHX4)
- DELTANA Strike Plate-Ansi 4 7/8" Bright Brass (SPAN478U3)
- KEEN Assorted Sizes Door Strike Plates (KE338543)
- DORTRONICS Dortronics Electromagnetic Locks (1000XD)
- DORTRONICS Double Maglock, Surface Mount, 12/24VAC/DC (1120x2D)
- DORTRONICS U-Bracket, 1-1/2" L x 12-1/2" W x 1-1/2"H (1198/50-10)
- DORTRONICS Lock, 12/24VAC/DC, 1200 lb. Holding Force (1110xD)
- BEA Analog Receiver, Analog (10R300)
- ADAMS RITE Adams Rite 7400 Series Electric Strike, 12, 16, 24 VAC/DC, For DeadLatches or Cylindrical (ADR-7400-630)
- DYNALOCK Electromagnetic Lock, Surface Mount (3101C)
- Dortronics Electromagnetic Locking Systems