Shop All Gas Connector Fitting
Dormont
Shutoff Valve, Quick Disconnect, 1 In
Mfr # CF-100
Zoro # G4376775
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Brass
- BTU Capacity 360,000
- Type Quick Disconnect
- Function Food Service, Prevents Users From Accidentally Turning On Gas While The Appliance Is Not Connected To Supply Line and Prevents Hose From Being Disconnected Whenever Gas Is Flowing, Includes Thermal Shut-Off
- Size 1 in
Product Information
- Brand Dormont
- MFR # CF-100
- Zoro # G4376775
- UPC # 662447032480
- Country of Origin China
- Category Gas Connector Fitting
Dimensions
Size | 1 in |
Thread Size | 1" |
Outlet Connection Size | 1 in |
Inlet Connection Size | 1 in |
Details
Item | Shutoff Valve |
Fitting Material | Brass |
BTU Capacity | 360,000 |
Type | Quick Disconnect |
Function | Food Service, Prevents Users From Accidentally Turning On Gas While The Appliance Is Not Connected To Supply Line and Prevents Hose From Being Disconnected Whenever Gas Is Flowing, Includes Thermal Shut-Off |
Standards | CSA |
Inlet Connection Gender | Male |
Inlet Connection Type | Push On |
Outlet Connection Gender | Female |
Maximum Operating Pressure | 0.5 in wc |
Application | Foodservice |
Thermal Shut Off | Yes |
Maximum Operating Temperature | 350 Degrees F |
Heat Capacity | 502,000 BtuH |
Outlet Connection Type | Push On |
Market | Commercial, Industrial |
For Fluid Type | Natural Gas |
Description
Shutoff Valve, Inlet Connection Gender Male, Inlet Connection Size 1 in, Inlet Connection Type Push On, Outlet Connection Gender Female, Outlet Connection Size 1 in, Outlet Connection Type Push On, Swivel Angle Not Applicable, Thermal Shut Off Yes, Fitting Material Brass, Fitting Type Quick Disconnect, Standards CSA, Application Foodservice, For Fluid Type Natural Gas, Heat Capacity 502,000 BtuH, Market Commercial, Industrial, Maximum Operating Pressure 0.5 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Thermostatic Valve with Volume Control, Oil Rubbed Bronze (KS36350V)
- ZORO SELECT 2" MNPT x 12" TBE PVC Pipe Nipple Sch 80 (861-259)
- HOT BOX Valve Enclosure, 90W Heater, L 39 In. (HF013039028)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (EF8210G094)
- DORMONT Disconnect Coupling, Thermal, Quick, 1 In (A100)
- DORMONT Swivel Connector, Male to Female, 1 In, Gas (SM100)
- MEC QCC x Softnose Pol Adapter (ME398)
- HOMESTEAD We Ss-60-3 Nipple (HO438182)
- WESTERN ENTERPRISES We SS-703A Nipple (312-SS-703A)
- BRASSCRAFT Gas Connector 1/2Mipx5/8Od X10 (MAU2-10-8)
- MEC Full Flow POL x 1/4 in. MNPT 7/8 in. Hex Assembly (ME318)
- Dormont Gas Connector Fitting