Shop All Flexible Gas Connectors
Dormont
Safety Gas Valve
Mfr # CF-75
Zoro # G0291706
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CSA
- Size 3/4 in
- Function Safety Thermal Shut Off Stops the Flow of Gas when the Internal Temperature Exceeds 350 Degrees Fahrenheit
- Type Quick Disconnect
- BTU Capacity 237,000
Product Information
- Brand Dormont
- MFR # CF-75
- Zoro # G0291706
- UPC # 662447032473
- Country of Origin China
- Category Flexible Gas Connectors
Dimensions
Size | 3/4 in |
Thread Size | 3/4" |
Outlet Connection Size | 3/4 in |
Inlet Connection Size | 3/4 in |
Details
Standards | CSA |
Item | Shut Off Valve |
Function | Safety Thermal Shut Off Stops the Flow of Gas when the Internal Temperature Exceeds 350 Degrees Fahrenheit |
Type | Quick Disconnect |
BTU Capacity | 237,000 |
Application | Foodservice |
Fitting Material | Brass |
Outlet Connection Type | Push On |
Market | Commercial, Industrial |
For Fluid Type | Natural Gas |
Heat Capacity | 278,000 BtuH |
Outlet Connection Gender | Female |
Thermal Shut Off | Yes |
Inlet Connection Type | Push On |
Inlet Connection Gender | Male |
Maximum Operating Pressure | 0.5 in wc |
Description
Shut Off Valve, Inlet Connection Gender Male, Inlet Connection Size 3/4 in, Inlet Connection Type Push On, Outlet Connection Gender Female, Outlet Connection Size 3/4 in, Outlet Connection Type Push On, Swivel Angle Not Applicable, Thermal Shut Off Yes, Fitting Material Brass, Fitting Type Quick Disconnect, Standards CSA, Application Foodservice, For Fluid Type Natural Gas, Heat Capacity 278,000 BtuH, Market Commercial, Industrial, Maximum Operating Pressure 0.5 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUENCH USA Global Water G3F Standing Water Cooler, 3-Stage Filtration System (G3F)
- DIXIE LINE CLAMPS Tube Clamp, 3/8in., 3 lines, PK25 (603)
- WATTS Vacuum Breaker, 1-1/2inH, Tamper-Proof (LF8AC)
- NUMATICS Valve Solenoid (237-961)
- DORMONT Water Supply Line Kit, 2 In, 1.81 In L (IMIK-01-25-P5-075)
- DORMONT Gas Connector, 48 Inch (20-3122-48)
- DORMONT Gas Connector, PVC Coated SS, 1/2 x 48 In (1650BP48)
- DORMONT Gas Connetor, 304 SS, 5/8 x 24 In (30-4141-24)
- DORMONT Gas Connector, 60 Inch (30-3142-60)
- DORMONT Gas Connector, 3/4 x48 In L, 106,000 BTU (30C-4242-48)
- FLEXTRON Gas Line Hose 5/8'' O.D.x72'' Len 3/4" MIP Fittings Yellow Coated Stainless Steel Flexible Connector (FTGC-YC12-72N)
- Dormont Supply Lines