Shop All Food Service Appliance Parts
Dormont
Quick Disconnect Device
Mfr # B50
Zoro # G302228741
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Features Suitable for Gas Service
- Application Food Service
- Outlet Material Brass
- Inlet Connection Type Push
Product Information
- Brand Dormont
- MFR # B50
- Zoro # G302228741
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Inlet Connection Size | 1/2 in |
Outlet Connection Size | 1/2 in |
Inner Diameter | 1/2 in |
Details
Material | Brass |
Features | Suitable for Gas Service |
Application | Food Service |
Outlet Material | Brass |
Inlet Connection Type | Push |
Inlet Material | Brass |
Max. Operating Temperature | 350°F |
Outlet Connection Type | Push |
Fitting Type | Coupling |
Min. Temperature | 32°F |
Description
Gas Quick Disconnect Assembly, 1/2" Fpt;Female End Will Shut Off Gas When Seperated.;Female End From Gas Supply,;Male End To Appliance Side ( Has Thermal Shutoff Feature);Temps Above 350 Degrees F Activate Safety Thermal Ring.;B50
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARING Wrench /1 Gallon Blenders (2963)
- BOARDWALK Heavyweight Polystyrene Cutlery, Soup Spoon, Black, PK1000 (SOUPHWPSBLA)
- CRESTWARE Bus Tub, White, Polypropylene, 5 in. Height (BT5WH)
- DOUBLE DONUT Double Donut Flavored Coffee DECAF Mocha Nut Fudge-24 Ct (WM-DD-D-MochaNut-24)
- DORMONT 1/2" Lp Gas Regulator, 368,000 (R48P32-0512-10)
- DORMONT Flex Tube Kit1/4" X 12 " For - Part# T4Kit12 (T4KIT12)
- DORMONT 25 3/4 Natural Gas Regulator (R48N42-0306-3.5)
- DORMONT Gas Shut-Off Valve 1/2" (050-FV)
- DORMONT Connector, Gas , Kit, 1" X 48" (16100KITS48)
- DORMONT Blue Hose, 3/4 Dia, 72 L (1675BP72)
- TRAULSEN S/S Bearing Roller W/Stud (344-07386-00)
- Dormont Food Service Appliance Parts