Shop All Food Service Appliance Parts
Dormont
Quick Disconnect Device
Mfr # A125
Zoro # G402219700
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Features Suitable for Gas Service
- Application Food Service
- Inlet Connection Size 1-1/4 in
- Inner Diameter 1-1/4 in
Product Information
- Brand Dormont
- MFR # A125
- Zoro # G402219700
- UPC # 662447007648
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Inlet Connection Size | 1-1/4 in |
Inner Diameter | 1-1/4 in |
Details
Material | Brass |
Features | Suitable for Gas Service |
Application | Food Service |
Fitting Type | Coupling |
Max. Operating Temperature | 350°F |
Inlet Connection Type | Push |
Description
Gas Quick Disconnect Assembly,;1-1/4" Fpt, Thermal Shutoff At 350°F;Female End Will Shut Off Gas When Seperated.;Female End From Gas Supply,;Male End To Appliance Side ( Has Thermal Shutoff Feature);Temps Above 350 Degrees F Activate Safety Thermal Ring.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMARK Thermometer, Test (0/220F) For - Part# Cmrkt220Ak (CMRKT220AK)
- ZUMEX Right Peel Ejector (S3300010-04)
- GARLAND Rocker Switch (2343501)
- WOOD STONE Power Board, #7000-1323 (7000-1323)
- DORMONT Gas Shut Off Valve -1-1/4" (125FV)
- DORMONT Restraining Device And Installation Kit For 12 An (RDC24)
- DORMONT Safety-Set Positioning System (PS)
- DORMONT Quick Disconnect - 1/2" For - Part# A50R (A50R)
- DORMONT 1 Dia., 48 Blue Hose, Snapfast, Swivel Max (16100BPQS48)
- DORMONT Coated Gas Connector3/4" Mpt X 36" For - Part# 1675N(Pfs)36 (1675N(PFS)36)
- BAR MAID Canopy - 1/2 Canopy Splashguar (CPY-500)
- Dormont Food Service Appliance Parts