Shop All Food Service Appliance Parts
Dormont
Hose, Gas - 3/4 X 24 For - Part# 1675Bp24
Mfr # 1675BP24
Zoro # G202261077
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24 IN
- Valve Body Material Stainless Steel
- Application Indoor Appliances
- End Connection 1 Thread Type IPS
- End Connection 2 Style Flare Fitting
Product Information
- Brand Dormont
- MFR # 1675BP24
- Zoro # G202261077
- UPC # 662447005514
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 24 IN |
Inner Diameter | 3/4 in |
End Connection 1 Size | 3/4 in |
Outer Diameter | 1 in |
End Connection 2 Size | 3/4 in |
Details
Valve Body Material | Stainless Steel |
Application | Indoor Appliances |
End Connection 1 Thread Type | IPS |
End Connection 2 Style | Flare Fitting |
End Connection 1 Type | Male Threaded |
Coating | Antimicrobial PVC |
End Connection 2 Thread Type | MPT |
Certifications | ANSI Z21.24/CSA 6.10, ANSI Z21.75/CSA 6.205 |
End Connection 1 Style | Flare Fitting |
End Connection 2 Type | Male Threaded |
Description
Blue Plastic Coated Gas Hose W/Male Swivel Ends.;3/4" Mpt X 24" Plastic Coated Hose
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Ice Cream Scoop #16 (185452)
- AVANTI 0.7 cu. ft. Microwave Oven, Digital, White (MT7V0W)
- SQWINCHER Zero Sports Drink Mix, Sugar Free, 20 oz ready to drink, Orange, 24 Pack (159030801)
- YORK Board, Circuit, Sse, 2Stage, , #S1-6023974 (S1-6023974)
- DORMONT Gas Hose Only 3/4" Mpt X 48" (1675BP-48)
- DORMONT Restraining Cable 24" For 36" Hose (RDC-36)
- DORMONT Gas Shut Off Valve -1-1/4" (125-FV)
- DORMONT Quick Disconnect Device (A125)
- DORMONT Hose, Gas - 3/4 X 48 For - Part# 1675N(Fs)48 (1675N(FS)48)
- DORMONT Quick Disconnect - 1" (A-100)
- VULCAN HART Knob1-7/8 D For - Part# Vh102957 (VH102957)
- Dormont Food Service Appliance Parts