Shop All Flexible Gas Connectors
Dormont
Gas Coupling, 3/4 In
Mfr # A75
Zoro # G2189467
product price: $77.89
/ea
Free Shipping & Returns
$77.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CSA, UL Listed
- Function Safety Thermal Shut Off Stops the Flow of Gas when the Internal Temperature Exceeds 350 Degrees Fahrenheit
- Size 3/4 in
- Type Quick Disconnect
- Application Foodservice
Product Information
- Brand Dormont
- MFR # A75
- Zoro # G2189467
- UPC # 662447007709
- Country of Origin United States
- Category Flexible Gas Connectors
Dimensions
Size | 3/4 in |
Inlet Connection Size | 3/4 in |
Outlet Connection Size | 3/4 in |
Thread Size | 3/4" |
Details
Standards | CSA, UL Listed |
Function | Safety Thermal Shut Off Stops the Flow of Gas when the Internal Temperature Exceeds 350 Degrees Fahrenheit |
Item | Snapfast Fitting |
Type | Quick Disconnect |
Application | Foodservice |
Fitting Material | Brass |
Thermal Shut Off | Yes |
Market | Industrial |
For Fluid Type | Natural Gas |
Outlet Connection Type | Push On |
Maximum Operating Temperature | 350 Degrees F |
Inlet Connection Type | Push On |
Outlet Connection Gender | Female |
Inlet Connection Gender | Male |
Maximum Operating Pressure | 0.5 in wc |
Heat Capacity | 255,000 BtuH |
Description
Snapfast Fitting, Inlet Connection Gender Male, Inlet Connection Size 3/4 in, Inlet Connection Type Push On, Outlet Connection Gender Female, Outlet Connection Size 3/4 in, Outlet Connection Type Push On, Swivel Angle Not Applicable, Thermal Shut Off Yes, Fitting Material Brass, Fitting Type Quick Disconnect, Standards CSA, UL Listed, Application Foodservice, For Fluid Type Natural Gas, Heat Capacity 255,000 BtuH, Market Industrial, Maximum Operating Pressure 0.5 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress adapter, 1" x 1" (95245)
- AMERICAN STANDARD Thermostatic Cartridge (A955585-0070A)
- MACFAUCETS Electronic Soap Dispenser matching the FA444-17 automatic faucet (PYOS-17)
- LEGEND VALVE 3" COPPER PRESS TEE (450-160P)
- DORMONT Gas Swivel Fitting (SM75)
- DORMONT Gas Connector, PVC Coated SS, 3/4 x 24 In (41-4142-24)
- DORMONT Gas Connector, 36 In (30-3131-36)
- DORMONT Gas Connector, PVC Coated SS, 1/2 x 48 In (1650BP48)
- DORMONT Water Supplier Line Kit, 9/16-24 (IMIK-21-25-P5-075)
- DORMONT Gas Connector, Hose 1-1/4" dia., Gray (61-6162-18)
- FLEXTRON Gas Line Hose 5/8'' O.D. x 48'' Length 1/2" x 3/4" FIP Fittings, Stainless Steel Flexible Connector (FTGC-SS12-48L)
- Dormont Flexible Gas Connectors