Shop All Flexible Gas Connectors
Dormont
Gas Connector, Hose 1-1/4" dia., Gray
Mfr # 61-6162-36
Zoro # G3160126
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 1 1/4 in
- Hose Length 36 in
- Hose Tube Material 304 Stainless Steel
- Hose Cover Material PVC
Product Information
- Brand Dormont
- MFR # 61-6162-36
- Zoro # G3160126
- UPC # 00662447019467
- Country of Origin United States
- Category Flexible Gas Connectors
Dimensions
Hose Inside Dia. | 1 1/4 in |
Hose Length | 36 in |
Hose Fitting B Size | 1 1/4 in |
Hose Fitting A Size | 1 1/4 in |
Hose Outside Dia. | 1 1/2 in |
Fitting Size | 1-1/4 in x 1-1/4 in |
Details
Hose Configuration | Coupled Assembly |
Hose Tube Material | 304 Stainless Steel |
Hose Cover Material | PVC |
Hose Color | Gray |
Max. Working Pressure @ 70 F | 0.5 psi |
Temp. Range | -40 Degrees to 350 Degrees F |
Standards | CSA Certified |
Hose Fitting A Type | MIP |
For Use With | Gas Ranges and Gas Furnaces |
BTU Capacity | 946,000 |
Fitting Material | Carbon Steel x Carbon Steel |
Hose Fitting B Type | FIP |
Item | Gas Connector |
Hose Fitting A Material | Carbon Steel |
Hose Fitting B Material | Carbon Steel |
Fitting Type | MIP x FIP |
Hose Fittings | Carbon Steel 1-1/4 in MIP x Carbon Steel 1-1/4 in FIP |
Description
Gas Connector, Hose Inside Dia. 1 1/4 in, Hose Outside Dia. 1 1/2 in, Hose Length 36 in, Hose Color Gray, Hose Tube Material 304 Stainless Steel, Hose Cover Material PVC, Max. Working Pressure @ 70 F 0.5 psi, Temp. Range -40 Degrees to 350 Degrees F, Standards CSA Certified, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type MIP, Hose Fitting B Type FIP, Hose Fitting A Size 1 1/4 in, Hose Fitting B Size 1 1/4 in, Hose Configuration Coupled Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Elbow, 1/4 in Tube Size, Nylon, Black, 10 PK (3109 56 20)
- WHEELER-REX Manual Pipe Cutter, 2"-8" (5908)
- JONES STEPHENS Trip Lever8" BP Arm, MTL Spud And Nut (T01002)
- WORLD DRYER Brushed Stainless, Yes ADA, 110 to 120 VAC, Automatic Hand Dryer (L-973A)
- DORMONT Gas Connector, 1/2 x36 In L, 125,000 BTU (30C-3131-36)
- DORMONT Water Supplier Line Kit, 9/16-24 (IMIK-21-25-P5-075)
- DORMONT Gas Connetor, 304 SS, 5/8 x 72 In (30-3131-72)
- DORMONT Gas Safety Kit, 1/2 x36 In L, 77,000 BTU (1650BPQR36)
- DORMONT Gas Connector, Hose 1" dia., Gray (51-5152-36)
- DORMONT Gas Connector, 48 Inch (20-3122-48)
- B & K Gas Connector Y 1/4 1/2M/F 36 (G014YE101136RP)
- Dormont Supply Lines