Shop All Flexible Gas Connectors
Dormont
Gas Connector, 24 In
Mfr # 20-3132-24
Zoro # G3006762
original price:
$19.89
10% off
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 3/8 in
- Hose Length 24 in
- Hose Tube Material 304 Stainless Steel
- Hose Color Silver
Product Information
- Brand Dormont
- MFR # 20-3132-24
- Zoro # G3006762
- UPC # 662447002353
- Country of Origin United States
- Category Flexible Gas Connectors
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 24 in |
Length (In.) | 24 |
Outside Dia. (In.) | 1/2 |
Size | 1/2" |
Hose Outside Dia. | 1/2 in |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 1/2 in |
Fitting Size | 1/2 in x 1/2 in |
Description
Gas Connector, Hose Inside Dia. 3/8 in, Hose Outside Dia. 1/2 in, Hose Length 24 in, Hose Color Silver, Hose Tube Material 304 Stainless Steel, Max. Working Pressure @ 70 F 0.5 psi, Temp. Range -40 Degrees to 350 Degrees F, Standards ANSI Z21.15, ANSI Z21.18/CSA 9.1, ANSI Z21.24, ANSI Z21.41, ANSI Z21.69, ANSI Z21.90, ANSI/UL 567, CSA 6.16, CSA 6.24. CSA 6.9, CSA 6.3, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass Cored Plug, MNPT, 3/4" Pipe Size (1VFR5)
- DIXON Cam and Groove Coupler x MNPT 2", AL (G200-B-AL)
- DYNAQUIP CONTROLS 1" FNPT Stainless Steel Electronic Ball Valve 2-Way (E3S25AJE21)
- OMNIFILTER Filter House Wrench (OW70-S5-S06)
- DORMONT Gas Connector, Hose 1-1/4" dia., Gray (61-6162-36)
- DORMONT Gas Connector, 48 In (20-3132-48)
- DORMONT Gas Flow Valve Kit, SS, 48" L, 1/2" Size (20C-3131V4KIT-TS-48B)
- DORMONT Water Supply Line Kit, 2 In, 1.81 In L (IMIK-01-25-P5-075)
- DORMONT Gas Connector, SS, 3/4 x 24 In, 290,900 Btu (40-4142-24)
- DORMONT Gas Connector, 60 Inch (20-3132-60)
- SIMPSON STRONG-TIE 34 in. H X 3 in. W 12 Ga. Galvanized Steel Strap (STHD10)
- Dormont Supply Lines