Shop All Flexible Gas Connectors
Dormont
Gas Connector, 1/2 x60 In L, 53,200 BTU
Mfr # 20C-3122-60
Zoro # G4376303
product price: $36.35
/ea
$36.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 3/8 in
- Hose Length 5 ft
- Hose Tube Material 304 Stainless Steel
- Hose Color Yellow
Product Information
- Brand Dormont
- MFR # 20C-3122-60
- Zoro # G4376303
- UPC # 662447100738
- Country of Origin United States
- Category Flexible Gas Connectors
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 5 ft |
Outside Dia. (In.) | 1/2 |
Length (In.) | 60 |
Size | 1/2" |
Hose Outside Dia. | 1/2 in |
Fitting Size | 1/2 in x 1/2 in |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 1/2 in |
Description
Gas Connector, Hose Inside Dia. 3/8 in, Hose Outside Dia. 1/2 in, Hose Length 5 ft, Hose Color Yellow, Hose Tube Material 304 Stainless Steel, Max. Working Pressure @ 70 F 0.5 psi, Temp. Range -40 Degrees to 350 Degrees F, Standards ANSI Z21.15, ANSI Z21.18/CSA 9.1, ANSI Z21.24, ANSI Z21.41, ANSI Z21.69, ANSI Z21.90, ANSI/UL 567, CSA 6.16, CSA 6.24. CSA 6.9, CSA 6.3, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Male Straight Round, 6mm x 1/8" Male BSPT (R) (POC06-01)
- MOEN Aerator Kit in Spot Resistant Nickel (204275SRN)
- ZORO SELECT PVC Street Elbow, 90 Degrees, MNPT x FNPT, 1 in Pipe Size (412010)
- PERKO Inlet Check Valve (0635DP0)
- DORMONT Gas Connector, PVC Coated SS, 3/4 x 24 In (41-4142-24)
- DORMONT Gas Connector, PVC Coated SS, 1/2 x 48 In (1650BP48)
- DORMONT Gas Connetor, 304 SS, 5/8 x 24 In (30-3132-24)
- DORMONT Gas Connetor, 304 SS, 5/8 x 24 In (30-4141-24)
- DORMONT Gas Connector, PVC Coated SS, 3/4 x 36 In (41-4142-36)
- DORMONT Safety Gas Valve (CF-75)
- FLEXTRON Gas Line Hose 1/2'' O.D. x 36'' Length with 3/8" FIP Fittings, Stainless Steel Flexible Connector (FTGC-SS38-36H)
- Dormont Flexible Gas Connectors