Shop All Food Service Appliance Parts
Dormont
Blue Hose, 3/4 Dia, 72 L
Mfr # 1675BP72
Zoro # G8416108
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72 IN
- Application Indoor Appliances
- Valve Body Material Stainless Steel
- End Connection 1 Type Male Threaded
- End Connection 1 Size 3/4 in
Product Information
- Brand Dormont
- MFR # 1675BP72
- Zoro # G8416108
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 72 IN |
End Connection 1 Size | 3/4 in |
End Connection 2 Size | 3/4 in |
Inner Diameter | 3/4 in |
Outer Diameter | 1 in |
Details
Application | Indoor Appliances |
Valve Body Material | Stainless Steel |
End Connection 1 Type | Male Threaded |
End Connection 2 Type | Male Threaded |
End Connection 2 Thread Type | MPT |
Coating | Antimicrobial PVC |
End Connection 1 Style | Flare Fitting |
Certifications | ANSI Z21.24/CSA 6.10, ANSI Z21.75/CSA 6.199 |
End Connection 1 Thread Type | IPS |
End Connection 2 Style | Flare Fitting |
Description
Blue Hose, 3/4 Dia, 72 L. This is a genuine OEM (Original Equipment Manufacturer) part. Dormont offers a full range of solutions for all your gas connectivity applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOJIRUSHI 3 L Glass Lined Airpot (AAWE-30SBXA)
- CAMBRO 2 in x 3 in Food Rotation Label (23SLB250)
- CAMBRO Container Clear 6Qt (6SFSCW)
- NUMI Organic Teas, 1.8oz., Chamomile Lemon, PK18 (10150)
- DORMONT 1/2" Lp Gas Regulator, 368,000 (R48P32-0512-10)
- DORMONT Hose Kit, Gas - 1-1/4" X 48" (16125KIT48)
- DORMONT Gas Hose Fitting - Male For - Part# Vend90-4041 (VEND90-4041)
- DORMONT Coated Gas Connector 3/4" Mpt X 36" (1675NPFS36)
- DORMONT Quick Disconnect - 3/4" (A-75)
- DORMONT Reducing Bushing 3/4 M Npt X 1/2 F Npt (70-4132)
- NEMCO Drive Rg14640 Chain (46294)
- Dormont Food Service Appliance Parts