Shop All Straight Flute Taps
Dormer
G(BSP) MACHINE TAP, STR 4FL, HSS, 1/2x14
Mfr # 0157251
Zoro # G2680218
product price: $43.69
/ea
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Thread Direction Right Hand
- Tap Style Straight Flute
Product Information
- Brand Dormer
- MFR # 0157251
- Zoro # G2680218
- Country of Origin India
- Category Straight Flute Taps
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Tap Style | Straight Flute |
Description
G(BSP) MACHINE TAP,STR 4FL,HSS,1/2x14, Right Hand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Black Oxide Combination Wrench 6mm - 12 Point (J1206MBA)
- MORSE Band Saw Blade, 11 ft. L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWEG083C1014MAT-11' 0)
- PROTO SAE L Key, 5/8 in Tip Size, 6 1/4 in Long, 1 7/8 in Short (J46140)
- BESSEY Dbl Anvil C-Clamp, 4", Iron, Light, 1200 lb. (DHCC-4)
- PALMGREN Pnuematic Hand Tapper, 150 rpm (9680451)
- RUKO M 12 Adapter Screw (109112)
- IRWIN TAP PLUG 1""-14NS (1467ZR)
- IRWIN Tap Plug 10-24Nc Carded (8028)
- MILWAUKEE TOOL Straight Flute Plug Tap (49-57-5160)
- OSG Straight Flute Hand Tap, 1-1/4"-12, Taper, 6 Flutes, UNF (1137800)
- OSG Straight Flute Hand Tap, 7/8"-9, Bottoming, 5 Flutes, UNC (1005303108)
- Dormer Taps