Shop All Jobber Length Drill Bits
This Product is Discontinued
Dormer
A170 HSS STM TEMPRD 118D S&D JL Drill 1.1/4 inch (Discontinued)
Mfr # A1701.1/4
Zoro # G9672881
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1-1/4"
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Product Information
- Brand Dormer
- MFR # A1701.1/4
- Zoro # G9672881
- UPC # 7320760172797
- Country of Origin Brazil
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1-1/4" |
Shank Dia. | 1/2" |
Overall Length | 6" |
Details
Drill Bit Grouping | Drill Bit |
Item | Reduced Parallel Shk Jobber Drill,1-1/4" |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Steam Oxide |
Material | High Speed Steel |
Flute Type | DORMER |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Number of Pieces | 1 |
Coolant Through | No |
Point Type | Standard Spiral |
Shank Shape | Reduced |
Drill Style | Jobber |
Description
Reduced Parallel Shk Jobber Drill,1-1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.