Shop All Windshield Wiper Parts
Dorman
Windshield Wiper Arm - Front Right, 42667
Mfr # 42667
Zoro # G6566461
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Position Front Right
- Vehicle Fit Chevrolet 2013-07, GMC 2013-07
- Includes Spray Nozzle
- Material Steel
- Color Black
Product Information
- Brand Dorman
- MFR # 42667
- Zoro # G6566461
- UPC # 37495426671
- Country of Origin China
- Category Windshield Wiper Parts
Dimensions
Length | 22 in |
Details
Position | Front Right |
Vehicle Fit | Chevrolet 2013-07, GMC 2013-07 |
Includes | Spray Nozzle |
Material | Steel |
Color | Black |
Universal Fit | No |
Attachment Type | Threaded Stud |
Wiper End Type | Pinch Tab Connector |
Item | Windshield Wiper Arm |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO European Style Hose Clamps 12mm-20mm C/R 9mm Band W PK10 (11924PK)
- ECCO SAFETY GROUP HALOGEN BULB: 55 WATT, H1, 12VDC, 5100 SERIES, 5800 SERIES & 60 SERIES (R5812BH)
- RONSTAN Threaded Toggle End 1/4" (RF1504-0404)
- LUVERNE TUBULAR GRILLE GUARDS-CHR GRILLE GUARDS NON-IMPORTED CHROME RING ASSEM (331723)
- DORMAN 42886 Windshield Wiper Arm - Front Left Or Right (42886)
- DORMAN Wiper Motor Pulse Board Module, 88136 (88136)
- DORMAN Windshield Wiper Arm, 42704 (42704)
- DORMAN Windshield Wiper Arm - Front, 42630 (42630)
- DORMAN 42648 Windshield Wiper Arm - Front Right (42648)
- DORMAN Windshield Wiper Arm - Front Right, 42625 (42625)
- AUTOTEX Wiper Motor, 12V, 1-1/2" Shaft, 2 Speed (4R1.12-19S2.R110D)
- Dorman Windshield Wiper Parts