Shop All Windshield Wiper Parts
Dorman
Windshield Wiper Arm - Front, 42631
Mfr # 42631
Zoro # G6565892
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Universal Fit No
- Color Black
- Vehicle Fit Ford 1998-91
- Attachment Type Spine / Flange Nut
- Material Steel
Product Information
- Brand Dorman
- MFR # 42631
- Zoro # G6565892
- UPC # 37495426312
- Country of Origin China
- Category Windshield Wiper Parts
Dimensions
Length | 21-3/4 in |
Details
Universal Fit | No |
Color | Black |
Vehicle Fit | Ford 1998-91 |
Attachment Type | Spine / Flange Nut |
Material | Steel |
Position | Front Left/Right |
Wiper End Type | Hook |
Item | Windshield Wiper Arm |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN 611-093 Wheel Nut 1/2-20 Bulge - 13/16 In. Hex, 15/16 In. Length (611-093)
- HI-LIFT JACK Hi-Lift Jack HILMD-484 48 in. Hi Lift Jack with Red Handle Keeper; Matte Black (HILMD-484)
- MOTORMITE REMOTE CONTROL CABLES-7/8 IN X 5 FEET .0 (55103)
- GROTE BatteryCable, Red, 2Ga, 100 ft.Spool (82-6709)
- DORMAN Windshield Wiper Transmission - Left, 602-006 (602-006)
- DORMAN Wiper Assembly, 602-211AS (602-211AS)
- DORMAN Windshield Wiper Arm - Front, 42630 (42630)
- DORMAN Wiper Motor Pulse Board Module, 906-136 (906-136)
- DORMAN Windshield Wiper Transmission Assembly, 602-320 (602-320)
- DORMAN Windshield Wiper Arm - Front Right, 42667 (42667)
- AUTOTEXT HEAVY DUTY Dyna Radial Dry Wiper Arm, 26" (201564)
- Dorman Automotive Exterior Accessories