Shop All Windshield Wiper Parts
Dorman
Windshield Wiper Arm, 42704
Mfr # 42704
Zoro # G6588755
$49.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18.35 in
- Color Black
- Material Plastic
- Position Rear
- Attachment Type Spine / Flange Nut
Product Information
- Brand Dorman
- MFR # 42704
- Zoro # G6588755
- UPC # 37495427043
- Country of Origin China
- Category Windshield Wiper Parts
Dimensions
Length | 18.35 in |
Details
Color | Black |
Material | Plastic |
Position | Rear |
Attachment Type | Spine / Flange Nut |
Vehicle Fit | Toyota 4Runner 2009-03 |
Universal Fit | No |
Wiper End Type | Snap In |
Item | Windshield Wiper Arm |
Description
A streaked windshield isn't only aggravating, it's unsafe. If new wiper blades aren't fixing the problem, your wiper arms may be the culprit. Properly functioning arms are essential to a clear and clean windshield. Count on Dorman to help restore the efficiency of your wiper system, and your vision of the road.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Unipoint STR4202 Starter (WX-YBB7-3)
- PROSOURCE Cable Booster 150A 10Ga 12Ft (101211)
- MEGUIARS QK INTERIOR DETAILER 1G (MGD-14901)
- HOLLEY HOLLEY STAND ALONE DIGITAL DASH (553-109)
- DORMAN 42863 Windshield Wiper Arm - Front Left Or Right (42863)
- DORMAN Windshield Wiper Arm - Front, 42630 (42630)
- DORMAN 42886 Windshield Wiper Arm - Front Left Or Right (42886)
- DORMAN Wiper Assembly, 602-211AS (602-211AS)
- DORMAN Wiper Motor Pulse Board Module, 906-136 (906-136)
- DORMAN 42648 Windshield Wiper Arm - Front Right (42648)
- WAI GLOBAL WIPER MOTOR, WPM159 (WPM159)
- Dorman Automotive Exterior Accessories