Shop All Automotive Wires, Harnesses & Pigtails
Dorman
Window Washer Pump Motor Connector, 645-211
Mfr # 645-211
Zoro # G6389090
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Butt Connectors
- Terminal Material Tin Brass
- Terminal Gender Female
- Number of Wires 2
- Tube Length 8-1/2 in
Product Information
- Brand Dorman
- MFR # 645-211
- Zoro # G6389090
- UPC # 19495450535
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Tube Length | 8-1/2 in |
Details
Includes | (2) Butt Connectors |
Terminal Material | Tin Brass |
Terminal Gender | Female |
Number of Wires | 2 |
Wire Gauge | 18 |
Terminal Type | Blade |
Item | Multi-Purpose Harness |
Description
Dorman Products is a leading supplier of original equipment automotive and heavy duty replacement parts, automotive hardware, brake parts and fasteners to the Automotive and Heavy Duty Aftermarkets. Our New to the Aftermarket segment allows us to release hundreds of new, high quality aftermarket parts to our customers every month. This is what we proudly do since 1918.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Magnetic Tray, 14x6 1/4x1 1/4 In (4YCK4)
- ROBINAIR Seal 18190A/18191A (19150)
- FLEETGUARD Pac, Lf, LF9050 (LF9050)
- CURT Ball Mount, Class 1, 1-1/4" Shank, 45018 (45018)
- DORMAN Power Steering Pressure Switch Connector, 645-203 (645-203)
- DORMAN 2-Wire Fog Lamp Socket Bulbs 881 And 889, Dorman - Conduct-Tite 85855 (85855)
- DORMAN 18 Gauge Red Primary Wire Card (D18-85732)
- DORMAN Engine Camshaft Position Sensor Connector, 645-785 (645-785)
- DORMAN 18 Gauge 2 Pound Spool Mechanics Wire, 110-200 (110-200)
- DORMAN HVAC Blower Motor Resistor Connector, 645-542 (645-542)
- VELVAC Primary Wire 12 Ga X 100' Yellow (051161)
- Dorman Automotive Wires, Harnesses & Pigtails