Shop All Automotive Wheels & Hubs
Dorman
Wheel Hub - Front, 930-702
Mfr # 930-702
Zoro # G5901391
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Vehicle Fit Nissan Sentra 2006-00
- Wheel Pilot Dia. 5.354 in
- Hub Pilot Dia. 1.575 in
- Lug Pattern 4
Product Information
- Brand Dorman
- MFR # 930-702
- Zoro # G5901391
- UPC # 19495213437
- Country of Origin China
- Category Automotive Wheels & Hubs
Dimensions
Wheel Pilot Dia. | 5.354 in |
Hub Pilot Dia. | 1.575 in |
Details
Material | Steel |
Vehicle Fit | Nissan Sentra 2006-00 |
Lug Pattern | 4 |
Item | Wheel Hub |
Positions | Front |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITECAP IND DOCK HARDWARE AND FASTENERS (S-1121C)
- HELPMATE Heavy Duty 10 inch Dip Brush (HM93086)
- SWIVL-EZE Attwood 1002S Lock'N-Pin 3/4" Pin Seat Mount Black E-Coated w/o Spring (1002-S)
- KEEPER ANCHOR DRING BOLT 3-3/8"" (89527)
- DORMAN Wheel Cap, 909-100 (909-100)
- DORMAN Wheel Bearing Dust Cap - Front, 13976 (13976)
- DORMAN 950-008 Pre-Pressed Hub Assembly - Rear (950-008)
- DORMAN Wheel Bearing Dust Cap - Front, 13975 (13975)
- DORMAN 17 X 7.5 In Steel Wheel, 939-103 (939-103)
- DORMAN Wheel Hub - Front, 930-452 (930-452)
- GLEASON Wheel 10X2.75 Narrow Hub (10275-B)
- Dorman Automotive Wheels & Hubs