Shop All Automotive Heating & Air Conditioning Hoses
Dorman
Water Inlet Tube, 626-519
Mfr # 626-519
Zoro # G8296392
product price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Gasket
- Color Black
- Material Steel
- Fitting Type Hose Barb
- Exterior Dia. 1.48 in
Product Information
- Brand Dorman
- MFR # 626-519
- Zoro # G8296392
- UPC # 19495891390
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Exterior Dia. | 1.48 in |
Details
Includes | Gasket |
Color | Black |
Material | Steel |
Fitting Type | Hose Barb |
Vehicle Fit | Chrysler Cirrus 2006-01, Chrysler PT Cruiser 2010-01, Dodge Stratus 2006-01 |
Pressure Rating | 100 psi |
Item | Water Pump Inlet Tube |
Description
Water Inlet Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORTRESS MARINE ANCHORS Guardian G-11 6lb Anchor (G-11)
- WIX FILTERS Hydraulic Filter #Wix 51664 (51664)
- STECK MANUFACTURING Little Easy (32908)
- GATES G-Force RedLine CVT Belts 19R3982 OEM 3211113 1 3/16" x 41" (19R3982)
- DORMAN HVAC Heater Hose Retainer Clip, 800-405 (800-405)
- DORMAN HVAC Heater Hose Connector, 800-401 (800-401)
- DORMAN HVAC Heater Hose Connector, 800-416 (800-416)
- DORMAN HVAC Heater Hose Assembly, 626-219 (626-219)
- DORMAN HVAC Heater Hose Connector, 800-402 (800-402)
- DORMAN 626-632 Engine Heater Hose Assembly (626-632)
- THERMOID Heater Hose, Red, 50 ft. L, 1" I.D. (00700005916)
- Dorman Automotive Heating & Air Conditioning