Shop All Transmission Parts & Components
Dorman
Transmission Line, 624-202
Mfr # 624-202
Zoro # G8200833
product price: $48.89
/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Steel
- Length 93-3/4 in
- Vehicle Fit Ford 2004-97, Lincoln 2002-98
- Max. Working Pressure 100 psi
Product Information
- Brand Dorman
- MFR # 624-202
- Zoro # G8200833
- UPC # 19495068068
- Country of Origin Unknown
- Category Transmission Parts & Components
Dimensions
Length | 93-3/4 in |
Details
Color | Natural |
Material | Steel |
Vehicle Fit | Ford 2004-97, Lincoln 2002-98 |
Max. Working Pressure | 100 psi |
Operating Temp. Range | -40 to 329°F |
End Type | Male Threads |
Item | Transmission Oil Cooler Line |
Description
Transmission Line
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 07-16 Jeep Jk Wrangler Matte Black Grille (HG-WRG07BB-G3-KL)
- FILL-RITE Fuel Filter Canister, 10-3/4x5x10-3/4 In (F4030PM0)
- US CHEMICAL & PLASTICS Body filler, Putty & Glaze Blue Cream Hardener (27022.01)
- RIG RITE Rig Rite 485 OEM Retrofit Female Trolling Motor Receptacle (485)
- DORMAN Clutch Slave Cylinder, CS650069 (CS650069)
- DORMAN Transmission Line, 624-712 (624-712)
- DORMAN Transmission Line, 624-470 (624-470)
- DORMAN Auto Trans Oil Cooler Line Connector, 800-723 (800-723)
- DORMAN Clutch Pedal Pad, 20729 (20729)
- DORMAN Auto Trans Oil Cooler Line Connector, 800-621 (800-621)
- CHELSEA Gasket, Pto Mounting, Pto, Series 266, 277, 859 (35-P-74)
- Dorman Transmission Parts & Components