Shop All Transmission Parts & Components
Dorman
Transmission Line, 624-168
Mfr # 624-168
Zoro # G8277334
$20.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Length 26 in
- Material Metal; Rubber
- Vehicle Fit Chevrolet 2000-96, GMC 2000-96
- Operating Temp. Range -40 to 329°F
Product Information
- Brand Dorman
- MFR # 624-168
- Zoro # G8277334
- UPC # 19495072362
- Country of Origin Unknown
- Category Transmission Parts & Components
Dimensions
Length | 26 in |
Details
Color | Natural |
Material | Metal; Rubber |
Vehicle Fit | Chevrolet 2000-96, GMC 2000-96 |
Item | Transmission Oil Cooler Line |
Operating Temp. Range | -40 to 329°F |
End Type | Male Threads; Quick Disconnect |
Max. Working Pressure | 100 psi |
Description
Transmission Line
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Custom Wiring Harness, 56227 (56227)
- FLOW-RITE Flow-Rite MA-011-QLB Qwik-Lok Flanged Thru-Hull 3/4" Fitting - Straight, Black (MA-011-QLB)
- DELPHI Ignition Coil, Gn10645 (GN10645)
- RTX Alloy Wheel, Illusion 18x8 5x114.3 ET45 CB73.1 White And Black (081108)
- DORMAN Clutch Pivot Ball, 14556 (14556)
- DORMAN Uni-Fit C.V. Joint Boot Air Powered Inst, 614-030 (614-030)
- DORMAN Trans Cooler Line, 624-097 (624-097)
- DORMAN Automatic Transmission Shifter Repair Kit, 76848 (76848)
- DORMAN Transmission Line, 624-202 (624-202)
- DORMAN 926-884 Transfer Case Shifter Linkage (926-884)
- OTC CV BOOT BAND CLAMP (OTC4724)
- Dorman Transmission Parts & Components