Shop All Engine Components
Dorman
Transmission Dipstick Tool, 917-321
Mfr # 917-321
Zoro # G5449149
product price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Freightliner 2013-10, Mercedes-Benz 2013-10, Mercedes-Benz 2006-96
- Material Steel
- Length 45.45 in
- Handle Material Polybutylene Terephthalate; 10% Glass Fiber
Product Information
- Brand Dorman
- MFR # 917-321
- Zoro # G5449149
- UPC # 19495295242
- Country of Origin China
- Category Engine Components
Dimensions
Length | 45.45 in |
Details
Application | Freightliner 2013-10, Mercedes-Benz 2013-10, Mercedes-Benz 2006-96 |
Material | Steel |
Item | Transmission Fluid Dipstick |
Handle Material | Polybutylene Terephthalate; 10% Glass Fiber |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY Jack Stand, Heavy Duty, Ratchet, 3 ton, PR (3303A)
- A & I PRODUCTS Seal, Brake Rod 2.5" x2.5" x2" (A-86576339)
- VELVAC Air Brake, Full Union, 3/8" (011041)
- HOPKINS TOWING SOLUTIONS T-Connector, 7-Way, 4-Way, For Trailer (40920)
- DORMAN Water Pump Stud Kit (D18-23733)
- DORMAN Non-Pressurized Coolant Reservoir, 603-5501 (603-5501)
- DORMAN Engine Crankcase Breather Hose, 46002 (46002)
- DORMAN Steel Cup Expansion Plug 13.70Mm Height, 555-007 (555-007)
- DORMAN Brake Pedal Pad, 20743 (20743)
- DORMAN 555-109 Steel Cup Expansion Plug 1-61/64 In. SC, Height 0.234 (555-109)
- DORMAN Dipstick Tube, 917-376 (917-376)
- Dorman Engine Components