Shop All Tire Pressure Monitoring System Sensors
Dorman
TPMS Programmable Sensor, 974-302
Mfr # 974-302
Zoro # G6488393
$54.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Programmable Yes
- Includes (1) Complete Valve Stem; (1) Mounting Screw
- Material Plastic
- Frequency 433 MHz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 974-302
- Zoro # G6488393
- UPC # 19495470687
- Country of Origin China
- Category Tire Pressure Monitoring System Sensors
Details
Programmable | Yes |
Includes | (1) Complete Valve Stem; (1) Mounting Screw |
Material | Plastic |
Item | Tire Pressure Monitoring System Sensor |
Frequency | 433 MHz |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PolarSeal II A/C Hose Fitting (G46591-1008)
- SUR&R Nut, Inverted Flare, 3/16" Tube, Steel, PK4 (BR145)
- REESE Receiver Mount Clevis, 2 x 2 In Shank (8040900)
- WIX FILTERS Ihc Tractors Indl Hydraulic, 51469 (51469)
- X-TRA SEAL X-tra 17-20217AK TPMS Sensor Service Kit (17-20217AK)
- VALTERRA TIREMINDER TPMS (TM22129)
- STANDARD IGNITION TPMS PROGRAMING TOOL (T46000SU)
- STANDARD IGNITION TIRE PRESSURE MONITOR SENSOR QWICK SENSR (QS106R)
- STANDARD IGNITION TPMS SYSTEM OE Replacement Pack Of 25 (TPM2105VK)
- TYC PRODUCTS TPMS SENSOR (81315)
- STANDARD IGNITION Tpms Programing Tool, T56000 (T56000)
- Dorman Tire Pressure Monitoring System Sensors