Shop All Sway Bars & Link Kits
Dorman
Suspension Stabilizer Bar Bushing Kit - Rear, 928-307
Mfr # 928-307
Zoro # G6600664
product price: $29.45
/ea
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Position Rear
- Vehicle Fit Nissan Altima 2013-07
- Bracket Material Steel
- Grade Regular
- Includes (2) Bushings; (2) Brackets; (4) Nuts; (4) Bolts
Product Information
- Brand Dorman
- MFR # 928-307
- Zoro # G6600664
- UPC # 19495531388
- Country of Origin China
- Category Sway Bars & Link Kits
Dimensions
Inside Dia. | 8.57 mm |
Details
Position | Rear |
Vehicle Fit | Nissan Altima 2013-07 |
Bracket Material | Steel |
Grade | Regular |
Includes | (2) Bushings; (2) Brackets; (4) Nuts; (4) Bolts |
Item | Stabilizer Bar Bushing Kit |
Material | Rubber |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Bolt-On Receiver Tube (1804055)
- VELVAC 4-Cond Coiled Cable W/Plugs-12'Wl (590185)
- FIAMM Low Tone Disc Horn, Electric, 5" L (52230)
- J.W. SPEAKER 8800 EVOLUTION 2 4X6 12-24V DOT/ECE LEDT LOW BEAM HEATED HEADLIGHT W/B (552651)
- DORMAN Suspension Stabilizer Bar Bracket - Front, 928-336 (928-336)
- DORMAN Suspension Stabilizer Bar Bushing Kit - Front, 928-315 (928-315)
- DORMAN Suspension Stabilizer Bar Bushing Kit - Front, 928-325 (928-325)
- DORMAN Suspension Stabilizer Bar Bushing Kit, 928-349 (928-349)
- DORMAN Suspension Stabilizer Bar Bushing Kit - Front, 928-312 (928-312)
- MEVOTECH Suspension Stabilizer Bar Link Kit, MS90874 (MS90874)
- DRAW-TITE DUAL CAM HP SWAY CONTROL (26002)
- Dorman Sway Bars & Link Kits