Shop All Control & Idler Arms
Dorman
Suspension Control Arm/Ball Joint Assembly-Front Right Lower, 522-322
Mfr # 522-322
Zoro # G6590435
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Black
- Includes Bushings, Mounting Hardware
- Features Ball Joint Installed, Pre-Greased
- Vehicle Fit Honda Odyssey 2010-07
Product Information
- Brand Dorman
- MFR # 522-322
- Zoro # G6590435
- UPC # 19495821281
- Country of Origin Taiwan, Province of China
- Category Control & Idler Arms
Dimensions
Maximum Length | 237 mm |
Ball Joint Thread Diameter | 14 mm |
Maximum Width | 288.5 mm |
Mounting Hole Dia. | 12.3 mm |
Details
Item | Control Arm and Ball Joint Assembly |
Material | Aluminum |
Color | Black |
Includes | Bushings, Mounting Hardware |
Features | Ball Joint Installed, Pre-Greased |
Vehicle Fit | Honda Odyssey 2010-07 |
Position | Front Right Lower |
Ball Joint Stud Type | Threaded |
Construction | Stamped |
Grade Type | Regular |
Number of Mounting Holes | 1 |
Bushing Material | Rubber |
Suspension Grade Type | Light |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEER 19-C SILVERADO/SIERRA SILVERADO/SIERRA 5FT 8IN HF650M HARD FOLDING TONNEAU (650300)
- AP EXHAUST MUFFLER - XLERATOR BIG MAX TURBO (6496)
- WIX FILTERS Fuel Filter 2016-2018 Nissan Titan XD, WF10442 (WF10442)
- ORALITE Reflective Tape, W 2 In, White (18800)
- DORMAN Suspension Control Arm/Ball Joint Assembly-Front Left Lower, 522-719 (522-719)
- DORMAN Suspension Trailing Arm - Rear Right, 522-782 (522-782)
- DORMAN Suspension Control Arm - Front Right Lower, 522-996 (522-996)
- DORMAN Suspension Control Arm Bushing - Front Lower Rearward, 905-508 (905-508)
- DORMAN Suspension Control Arm/Ball Joint Assembly-Front Left Upper, 520-171 (520-171)
- DORMAN Suspension Trailing Arm - Rear Right, 905-501 (905-501)
- CTR Suspension Control Arm, CQ0074R (CQ0074R)
- Dorman Control & Idler Arms