Shop All Control & Idler Arms
Dorman
Suspension Control Arm/Ball Joint Assembly-Front Left Lower, 521-713
Mfr # 521-713
Zoro # G6590365
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Iron
- Includes Bushings, Mounting Hardware
- Vehicle Fit Acura MDX 2006-01, Honda Pilot 2008-03
- Features Ball Joint Installed, Pre-Greased
- Maximum Length 237 mm
Product Information
- Brand Dorman
- MFR # 521-713
- Zoro # G6590365
- UPC # 19495388012
- Country of Origin Taiwan, Province of China
- Category Control & Idler Arms
Dimensions
Maximum Length | 237 mm |
Mounting Hole Dia. | 12.3 mm |
Ball Joint Thread Diameter | 14 mm |
Maximum Width | 288.5 mm |
Details
Item | Control Arm and Ball Joint Assembly |
Material | Iron |
Includes | Bushings, Mounting Hardware |
Vehicle Fit | Acura MDX 2006-01, Honda Pilot 2008-03 |
Features | Ball Joint Installed, Pre-Greased |
Position | Front Left Lower |
Number of Mounting Holes | 1 |
Suspension Grade Type | Light |
Grade Type | Regular |
Construction | Casting/Forged |
Color | Black |
Ball Joint Stud Type | Threaded |
Bushing Material | Rubber |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEGMANN AUTOMOTIVE BX/50 MAG WEIGHTS (MC150)
- STA-BIL Diesel Fuel Anti-Gel, 32 oz. (15215)
- SKF Tapered Roller Bearing, Jm205149Vp (JM205149VP)
- FEL-PRO 07-06 Pont V6 231 3.8L Ohv Sc-Vin 4 Head Set, Hs9089Pt-4 (HS9089PT-4)
- DORMAN 524-517 Rear Lower Control Arm (524-517)
- DORMAN Front Right Lower Control Arm, 521-894 (521-894)
- DORMAN Suspension Trailing Arm - Rear Right, 905-527 (905-527)
- DORMAN Rear Right Lower Control Arm, 522-356 (522-356)
- DORMAN Suspension Control Arm - Front Right Lower, 522-996 (522-996)
- DORMAN Suspension Control Arm/Ball Joint Assembly-Front Left Lower, 522-719 (522-719)
- DELPHI Steering Idler Arm, TA5305 (TA5305)
- Dorman Shocks & Struts and Components