Shop All Control & Idler Arms
Dorman
Suspension Control Arm/Ball Joint Assembly-Front Left Lower, 521-667
Mfr # 521-667
Zoro # G7639762
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Includes Bushings, Mounting Hardware
- Features Ball Joint Installed, Pre-Greased
- Maximum Length 237 mm
- Vehicle Fit Kia Spectra 2009-04, Kia Spectra5 2009-05
Product Information
- Brand Dorman
- MFR # 521-667
- Zoro # G7639762
- UPC # 19495425472
- Country of Origin China
- Category Control & Idler Arms
Dimensions
Maximum Length | 237 mm |
Maximum Width | 288.5 mm |
Ball Joint Thread Diameter | 14 mm |
Mounting Hole Dia. | 12.3 mm |
Details
Item | Control Arm and Ball Joint Assembly |
Material | Steel |
Includes | Bushings, Mounting Hardware |
Features | Ball Joint Installed, Pre-Greased |
Vehicle Fit | Kia Spectra 2009-04, Kia Spectra5 2009-05 |
Position | Front Left Lower |
Ball Joint Stud Type | Threaded |
Grade Type | Regular |
Suspension Grade Type | Light |
Bushing Material | Rubber |
Color | Black |
Number of Mounting Holes | 1 |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG ADAPTER 2pc SET 74492 & 74493 (KH74488)
- BALDWIN FILTERS Fuel Filter, Biodiesel/Diesel, 5-17/32" L (PF46108)
- DYNAMIC FRICTION CO Disc Brake Hardware Kit, High Heat Resistance, , Rear (340-72008)
- PERMATEX Repair Tank Plastic Kit (09100)
- DORMAN Suspension Control Arm Bumper - Front Lower, 523-089 (523-089)
- DORMAN Suspension Trailing Arm - Rear Right, 905-501 (905-501)
- DORMAN Suspension Control Arm Bushing - Rear Lower, 523-275 (523-275)
- DORMAN Suspension Control Arm Bushing - Front Lower Rearward, 523-232 (523-232)
- DORMAN Front Right Lower Control Arm, 521-894 (521-894)
- DORMAN Suspension Control Arm Bushing - Front Lower Rearward, 905-508 (905-508)
- SPC PERFORMANCE SPC Performance 25460 Upper Adjustable Control Arms & Ball Joint Assembly for 2002 Toyota 4Runner (25460)
- Dorman Control & Idler Arms