Shop All Control & Idler Arms
Dorman
Suspension Control Arm Bushing - Rear Lower, 523-275
Mfr # 523-275
Zoro # G7629725
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 78 mm
- Material Steel; Rubber
- Includes Mounting Hardware
- Vehicle Fit Chrysler 300 2020-05, Dodge Challenger 2020-08, Dodge Charger 2020-06, Dodge Magnum 2008-05
- Position Rear Lower Inner
Product Information
- Brand Dorman
- MFR # 523-275
- Zoro # G7629725
- UPC # 885484647657
- Country of Origin China
- Category Control & Idler Arms
Dimensions
Length | 78 mm |
Bushing Outside Diameter | 51 mm |
Mounting Hole Dia. | 18.4 mm |
Bushing Inside Diameter | 11.8 mm |
Details
Item | Control Arm Bushing |
Material | Steel; Rubber |
Includes | Mounting Hardware |
Vehicle Fit | Chrysler 300 2020-05, Dodge Challenger 2020-08, Dodge Charger 2020-06, Dodge Magnum 2008-05 |
Position | Rear Lower Inner |
Color Code | Gray |
Color | Black |
Grade Type | Regular |
Wall Thickness | 23.8 mm |
Mounting Hole Center to Center | 62.8 mm |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Bulb, Light, 12V (9005) 4" x1.5" x5.5" (A-RE179326)
- PETERSON MANUFACTURING STOP & TAIL (421R)
- C. SHERMAN JOHNSON Rigging Tape - White - 1" x 15 (50-115)
- BALDWIN FILTERS Fuel Filter, 5-31/32 x 3-9/32 x 5-31/32In (BF7672-D)
- DORMAN Suspension Control Arm/Ball Joint Assembly-Front Left Lower, 521-713 (521-713)
- DORMAN Suspension Trailing Arm - Rear Right, 522-782 (522-782)
- DORMAN Front Right Lower Control Arm, 521-894 (521-894)
- DORMAN Suspension Trailing Arm - Rear Right, 905-527 (905-527)
- DORMAN Suspension Control Arm and Ball Joint Assembly, 520-968 (520-968)
- DORMAN Suspension Trailing Arm - Rear Left Lower, 905-803 (905-803)
- DELPHI CONTROL ARM AND BALL JOINT ASSEMBLY (TC6741)
- Dorman Control & Idler Arms