Shop All Automotive Radiators
Dorman
Radiator Drain Petcock, 61134
Mfr # 61134
Zoro # G5617359
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Width 0.688 in
- Fit Type Specific
- Vehicle Fit Chrysler 2021-93, Fiat 2019-12, Ford Motor Company 2021-13, General Motors 2021-06
Product Information
- Brand Dorman
- MFR # 61134
- Zoro # G5617359
- UPC # 37495611343
- Country of Origin Taiwan, Province of China
- Category Automotive Radiators
Dimensions
Width | 0.688 in |
Tube Length | 2.07 in |
Details
Material | Plastic |
Color | Black |
Fit Type | Specific |
Item | Radiator Drain Petcock |
Vehicle Fit | Chrysler 2021-93, Fiat 2019-12, Ford Motor Company 2021-13, General Motors 2021-06 |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Double Convoluted Dismountable Air Sprin (FD 412-18 DS G 1/2)
- STENS Oem Replacement Belt 265-196 For Mtd 954-04077A (265-196)
- LISLE Filter Wrench, Swivel Gripper, Standard (57030)
- HALTEC Standard Bore Valve Core Tool (TL-635)
- DORMAN Radiator Drain Petcock, 61138 (61138)
- DORMAN Condenser Fan, 621-300 (621-300)
- DORMAN Radiator Drain Petcock, 61124 (61124)
- DORMAN Radiator Drain Petcock, 61106 (61106)
- DORMAN Radiator Shutter Assembly, Dorman 601-324 (601-324)
- DORMAN Radiator Drain Petcock, 61104 (61104)
- DAYCO 88-08 Gm-Audi-Infiniti-Vw-Land Rover-Toy Radiator Hose, 70704 (70704)
- Dorman Automotive Radiators