Shop All Aftermarket Steering
Dorman
Power Steering Reservoir Cap, 99979
Mfr # 99979
Zoro # G5838242
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Height 1 in
- Diameter 2.29 in
- Vehicle Fit Infiniti 2010-04, Nissan 2019-98
Product Information
- Brand Dorman
- MFR # 99979
- Zoro # G5838242
- UPC # 885484349827
- Country of Origin China
- Category Aftermarket Steering
Dimensions
Height | 1 in |
Diameter | 2.29 in |
Details
Item | Power Steering Cap |
Material | Plastic |
Color | Black |
Vehicle Fit | Infiniti 2010-04, Nissan 2019-98 |
Attachment Type | Screw On |
Description
Dorman - HELP power steering reservoir cap's built a reputation in the automotive industry for quality and craftmanship. We manufacture power steering reservoir cap's for virtually every automobile on the road today. Dorman - HELP power steering reservoir cap's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL AIR COND Universal Air Conditioning Heater Valve, Hv1217C (HV1217C)
- VELVAC Male Cnnctor Psh-Lck, Brass, 1/2x1/2" Pipe (017947)
- BUILD-ALL Removable Steel Workshelf (MW26)
- TAYLOR MADE Taylor Made Foam Ring Buoy - 24" - Orange w/White Grab Line (364)
- DORMAN Power Steering Pump Pulley, 300-113 (300-113)
- DORMAN Power Steering Pump Pulley, 300-308 (300-308)
- DORMAN Power Steering Pump Pulley, 300-010 (300-010)
- DORMAN Rack and Sector Gear Kit, 83221 (83221)
- DORMAN Power Steering Pump Pulley, 300-122 (300-122)
- DORMAN Power Steering Pump Pulley, 300-310 (300-310)
- COGNITO MOTORSPORTS PITMAN&IDLER ARM SUPPORT 99-06 GM 1500 4WD&00-06 GM 1500 2WD/4WD (110-90246)
- Dorman Aftermarket Steering