Shop All Aftermarket Steering
Dorman
Power Steering Reservoir Cap, 82581
Mfr # 82581
Zoro # G5722009
product price: $4.55
/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic; Metal; Rubber
- Height 3.33 in
- Includes Dipstick
- Diameter 1.67 in
- Vehicle Fit General Motors 2005-61
Product Information
- Brand Dorman
- MFR # 82581
- Zoro # G5722009
- UPC # 37495825818
- Country of Origin China
- Category Aftermarket Steering
Dimensions
Height | 3.33 in |
Diameter | 1.67 in |
Details
Item | Power Steering Cap |
Material | Plastic; Metal; Rubber |
Includes | Dipstick |
Vehicle Fit | General Motors 2005-61 |
Color | Black |
Attachment Type | Screw On |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Wide Angle Light, LED, 12/24VDC, Amber (MPSW9-A)
- ZEROSTART Silicone Pad, Adhesive - 50W, 12Vdc, 4.1A - 3in. 7.6 Cm X 3in. 7.6 Cm (3400051)
- JOHNSON PUMP Accumulator Tank 1/2" Hose Barb (09-46839-01)
- GATES Tri-Power Belts, BX162 (BX162)
- DORMAN Power Steering Reservoir, 603-953 (603-953)
- DORMAN Power Steering Pump Pulley, 300-122 (300-122)
- DORMAN Steering Shaft Bearing - Lower, 905-512 (905-512)
- DORMAN Power Steering Pump Pulley, 300-012 (300-012)
- DORMAN 905-096 Steering Column-Shift Tube Damper (905-096)
- DORMAN Rack and Sector Gear Kit, 83211 (83211)
- SKF Steering Gear Worm Shaft Seal, 9725 (9725)
- Dorman Aftermarket Steering