Shop All Aftermarket Steering
Dorman
Power Steering Pump Pulley, 300-010
Mfr # 300-010
Zoro # G6484832
product price: $29.35
/ea
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Exterior Dia. 5.63 in
- Vehicle Fit Ford 2016-93, Lincoln 2014-93, Mercury 2011-93
- Color Black
- Belt Type Serpentine
Product Information
- Brand Dorman
- MFR # 300-010
- Zoro # G6484832
- UPC # 19495069201
- Country of Origin China
- Category Aftermarket Steering
Dimensions
Exterior Dia. | 5.63 in |
Details
Item | Power Steering Pump Pulley |
Material | Steel |
Vehicle Fit | Ford 2016-93, Lincoln 2014-93, Mercury 2011-93 |
Color | Black |
Belt Type | Serpentine |
Number of Mounting Holes | 1 |
Grade | Regular |
Number of Grooves | 6 |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG BATTERY NUT PLIERS (KH297)
- MILTON Tire Valve Repair Tool, 4 In 1 (S-445)
- A & I PRODUCTS Tedder Tooth 16" x7.7" x2.5" (A-PZ225)
- WIRTHCO ENGINEERING Funnel King® Heavy-Duty 87 oz. Graduated Measuring Container w/ 4" Black Spout - 94026 (94026)
- DORMAN Power Steering Reservoir, 603-953 (603-953)
- DORMAN Steering Coupling Assembly, 31004 (31004)
- DORMAN Power Steering Pump Pulley, 300-310 (300-310)
- DORMAN Rack and Sector Gear Kit, 83211 (83211)
- DORMAN 905-096 Steering Column-Shift Tube Damper (905-096)
- DORMAN Power Steering Pump Pulley, 300-308 (300-308)
- SKF Shaft Seal, 1-1/4 x 1-3/4 x 1/4", CRWA1, NBR (12364)
- Dorman Aftermarket Steering