Shop All PCV Valves
Dorman
PCV Valve Tubing, 46042
Mfr # 46042
Zoro # G7360289
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attachment Method Push On
- Outside Dia. 0.96 in
- Material Rubber
- Inside Dia. 0.57 in
- Vehicle Fit Mazda MPV 2006-04
Product Information
- Brand Dorman
- MFR # 46042
- Zoro # G7360289
- UPC # 37495460422
- Country of Origin China
- Category PCV Valves
Dimensions
Outside Dia. | 0.96 in |
Inside Dia. | 0.57 in |
Details
Attachment Method | Push On |
Material | Rubber |
Vehicle Fit | Mazda MPV 2006-04 |
Item | PCV Valve Tube |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE MAIN RESOURCE Economy Wheel Weight Hammer/Plier (TI39)
- BALDWIN FILTERS Fuel Filter Element Kit, 3-5/16 In (PF7812 KIT)
- BUYERS PRODUCTS LIGHT, 6.5INOVAL, STOP/TURN/TAIL, 10LED, (5626550)
- U-VIEW ULTRAVIOLET SYSTEMS Cartridge 8oz PAG OIL (46 VISCOSITY) (UV488046P)
- DORMAN PCV Valve Elbow, 47038 (47038)
- DORMAN PCV Valve Elbow, 46025 (46025)
- DORMAN PCV Valve Grommet, 42320 (42320)
- DORMAN PCV Valve Diaphragm, 917-064 (917-064)
- DORMAN PCV Valve Elbow, 47046 (47046)
- DORMAN PCV Valve Elbow, 47079 (47079)
- GENUINE Pcv Valve, 118108J102 (118108J102)
- Dorman Emission Control Parts