Shop All PCV Valves
Dorman
PCV Valve Tubing, 46014
Mfr # 46014
Zoro # G5646424
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic; Rubber
- Attachment Method Push On
- Inside Dia. 0.333 in; 0.242 in
- Outside Dia. 0.598 in; 0.468 in
- Vehicle Fit Buick 1999-96, Chevrolet 1999-96, Oldsmobile 1999-96, Pontiac 1999-96
Product Information
- Brand Dorman
- MFR # 46014
- Zoro # G5646424
- UPC # 37495460149
- Country of Origin China
- Category PCV Valves
Dimensions
Inside Dia. | 0.333 in; 0.242 in |
Outside Dia. | 0.598 in; 0.468 in |
Details
Material | Plastic; Rubber |
Attachment Method | Push On |
Item | PCV Valve Tube |
Vehicle Fit | Buick 1999-96, Chevrolet 1999-96, Oldsmobile 1999-96, Pontiac 1999-96 |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Universal Valve Core Kit 9" x5" x1.5" (A-CP4019)
- DRI-EAZ Air Filter, MERV 8, Pleated, PK12 (125029)
- BLUE SEA SYSTEMS Blue Sea 6004200 Single Circuit ON-OFF w/Locking Key - Black (6004200)
- LOADSTAR TIRES Loadstar Kenda Utility & Trailer Tire (10062)
- DORMAN PCV Valve Elbow, 46051 (46051)
- DORMAN PCV Valve Elbow, 47079 (47079)
- DORMAN PCV Valve Grommet, 42062 (42062)
- DORMAN PCV Valve Tubing, 46042 (46042)
- DORMAN PCV Valve Diaphragm, 917-064 (917-064)
- DORMAN PCV Valve Elbow, 47032 (47032)
- DORMAN PCV Valve Grommet, 42061 (42061)
- Dorman PCV Valves