Shop All PCV Valves
Dorman
PCV Valve Tubing, 46013
Mfr # 46013
Zoro # G7359184
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Attachment Method Push On
- Vehicle Fit Chrysler 2000-96, Dodge 2000-96, Plymouth 2000-96
- Outside Dia. 0.7974 in
- Inside Dia. 0.587 in
Product Information
- Brand Dorman
- MFR # 46013
- Zoro # G7359184
- UPC # 37495460132
- Country of Origin China
- Category PCV Valves
Dimensions
Outside Dia. | 0.7974 in |
Inside Dia. | 0.587 in |
Details
Material | Rubber |
Attachment Method | Push On |
Vehicle Fit | Chrysler 2000-96, Dodge 2000-96, Plymouth 2000-96 |
Item | PCV Valve Tube |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAKESPEARE PL-258-G Barrel Connector (PL-258-G)
- PLOMBCO 100 oz P style Value Line clipon weight (PLO69053)
- TACO MARINE TACO Tele-Sun Aluminum Shade Pole w/Carry Bag (T10-7001VEL)
- CROWN AUTOMOTIVE Windshield Reveal Molding, #55176567Ac (55176567AC)
- DORMAN PCV Valve Elbow, 46036 (46036)
- DORMAN PCV Valve Elbow, 47046 (47046)
- DORMAN PCV Valve Elbow, 46027 (46027)
- DORMAN PCV Valve Elbow, 46035 (46035)
- DORMAN PCV Valve Elbow, 46051 (46051)
- DORMAN PCV Valve Elbow, 46023 (46023)
- DORMAN PCV Valve Elbow, 46025 (46025)
- Dorman Emission Control Parts