Shop All PCV Valves
Dorman
PCV Valve Grommet, 42344
Mfr # 42344
Zoro # G5713423
product price: $3.59
/ea
Sold in multiples of 2 for $7.18
$7.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.531 in
- Material Rubber
- Outside Dia. 2.029 in
- Attachment Method Push On
- Inside Dia. 0.943 in
Product Information
- Brand Dorman
- MFR # 42344
- Zoro # G5713423
- UPC # 37495423441
- Country of Origin China
- Category PCV Valves
Dimensions
Outside Dia. | 2.029 in |
Inside Dia. | 0.943 in |
Details
Thickness | 0.531 in |
Material | Rubber |
Attachment Method | Push On |
Vehicle Fit | Chrysler 1989-70, Dodge 2003-69, Jeep 2006-93, Plymouth 1989-70 |
Item | PCV Valve Mounting Grommet |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 2 x 8-7/32 In (H9114)
- K TOOL INTL 2 Ton Trolley Jack (TH22007)
- SALTDOGG 0.75 Cubic Yard Electric Black Poly Hopper Spreader (SHPE0750)
- DORMAN PCV Valve Tubing, 46013 (46013)
- DORMAN PCV Valve Grommet, 42067 (42067)
- DORMAN PCV Valve Tubing, 46052 (46052)
- DORMAN PCV Valve Grommet, 42048 (42048)
- DORMAN PCV Valve Elbow, 46023 (46023)
- DORMAN PCV Valve Hose, 47128 (47128)
- MOTORMITE CRANKCASE VENT HOSE (46044)
- Dorman PCV Valves