Shop All PCV Valves
Dorman
PCV Valve Grommet, 42061
Mfr # 42061
Zoro # G5669070
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.44 in
- Material Rubber
- Vehicle Fit Chrysler 1971-69, General Motors 1993-68
- Attachment Method Push On
- Outside Dia. 1.509 in
Product Information
- Brand Dorman
- MFR # 42061
- Zoro # G5669070
- UPC # 37495420617
- Country of Origin Taiwan, Province of China
- Category PCV Valves
Dimensions
Outside Dia. | 1.509 in |
Inside Dia. | 0.683 in |
Details
Thickness | 0.44 in |
Material | Rubber |
Vehicle Fit | Chrysler 1971-69, General Motors 1993-68 |
Attachment Method | Push On |
Item | PCV Valve Mounting Grommet |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, H3-55, 55W, T3 1/2, 12.8V (H3 55W)
- CRC 3.3 oz Di-Electric Grease Tube Opaque White (02085)
- DRAW-TITE 2-3 TAILLIGHT CONVERTOR FOR TOWING VEHICLES (118158)
- TRANSPORT Windshield Wiper Blades (TRP327)
- DORMAN PCV Valve Elbow, 46027 (46027)
- DORMAN PCV Valve Elbow, 46025 (46025)
- DORMAN PCV Valve Grommet, 42067 (42067)
- DORMAN PCV Valve Grommet, 42052 (42052)
- DORMAN PCV Valve Elbow, 46023 (46023)
- DORMAN PCV Valve Elbow, 46035 (46035)
- DORMAN PCV Valve Elbow, 47046 (47046)
- Dorman Emission Control Parts